Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Appleton |
Eaton |
Catalog Number |
TB27SA |
TB27SA |
Manufacturer Number |
TB27SA |
TB27 SA |
Category |
Unilets) -
Alum
|
Unilets) -
Alum
|
Classification |
Form 7, 8, Condulets, Covers, & Gaskets
|
Form 7, 8, Condulets, Covers, & Gaskets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00781381601061 |
00782274630915 |
Weight per package |
0.8 (lbs/each) |
0.66 (lbs/each) |
Description |
TB27SA 3/4" Alu FM7 TB Condulet
FM7 Unilets Type TB Conduit Outlet Body, Hub Size: 3/4 In, Form: 7, Length: 6-1/4 In, Width: 1.88 In, Height: 2.88 In, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: Ul 514A, Ul 514B, Ul File
|
TB27SA 3/4" Alu TB FM7 Conduit Body
Conduit Outlet Body, Epoxy Powder Coated, TB Body Type, 90 ° Angle, 1 Hub, 3/4 In Hub Size, 6-1/4 In Length, 1.75 In Width, 2.875 In Height, 0.66 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$34.08 (Each) |
$44.89 (Each) |
Carton/Reel |
$170.40 (5 Each) |
$44.89 (1 Each) |
Standard Packaging/Reel |
$681.60 (20 Each) |
$224.45 (5 Each) |
|
connection |
Tapered Female Threaded |
- |
Material |
Aluminum |
- |
Number of Hubs |
- |
1 |
|
Finish |
Epoxy Powder Coated |
Epoxy Powder Coated |
|
Height |
2.88 |
2.875 in |
Hub Size |
0.75 |
3/4 in |
Length |
6-1/4 |
6-1/4 |
Width |
1.88 |
1-3/4 |
|
Description |
3/4" ALU FM7 TB CONDULET |
3/4" ALU TB FM7 CONDUIT BODY |
extra long description |
APP TB27SA 3/4 FM7 BODY TYPE TB- AL |
CRS-H TB27 SA 3/4 NPT AL TB FORM 7 |
Features |
- |
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus |
Long Description |
FM7 UNILETS Type TB Conduit Outlet Body, Hub Size: 3/4 IN, Form: 7, Length: 6-1/4 IN, Width: 1.88 IN, Height: 2.88 IN, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: UL 514A, UL 514B, UL File |
Conduit Outlet Body, Epoxy Powder Coated, TB Body Type, 90 ° Angle, 1 Hub, 3/4 in Hub Size, 6-1/4 in Length, 1.75 in Width, 2.875 in Height, 0.66 lb/EA |
Product Type |
3/4 FM7 Body Type TB- Alum |
3/4 NPT Al TB Form 7 CNDT Body |
Short Description |
- |
Conduit Outlet Body, 3/4 in, TB Shape Form 7 Body, Aluminum |
Special Features |
Serve as pulling fittings; Make bends in conduit system; Provide openings for splicing; Connect and change direction of conduit runs; Allow connections for branch runs; Permit access to conductors for maintenance; Smooth, rounded integral bushings in hubs protect conductor insulation; Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity; Completely interchangeable with Crouse-Hinds Form 7 bodies, gaskets and covers; Equivalent FM7 and Form 7 units have identical applic |
- |
|
angle |
- |
90 ° |
body type |
- |
TB |
dimensions |
- |
6.2500 IN X 1.7500 IN X 2.8800 IN |
Enclosure Type |
- |
Nema 3R |
for use with |
- |
Rigid Conduit Body |
Form |
7 |
Form 7 |
package quantity |
- |
5 PK;1 CT |
Standards Met |
- |
UL 514B;CSA 22.2;Federal Specification WC-586D |
|
|
Brand |
Appleton |
Cooper Crouse-Hinds |
Manufacturers Part Number |
TB27SA |
TB27 SA |
sub brand |
UNILETS |
- |
|
Category Description |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
Type |
Type TB Conduit Outlet Body |
Conduit outlet body |
|
|
Application |
For Use With Rigid Steel, Rigid Aluminum Conduit And IMC |
Ind Facilities & Factories - Industrial Facilities/Factories - Other |
Enclosure |
- |
Condulet |
standard |
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 |
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D |