Nacogdoches |
15 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Plastibond |
Catalog Number |
TB37 |
TB37 |
Manufacturer Number |
TB37 |
PRTB37 |
Category |
Steel -
Bodies & Covers
|
Steel -
Bodies & Covers
|
Classification |
Form 7, 8, Condulets, Covers, & Gaskets
|
Hazardous Location Fittings
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00782274631103 |
00784011204359 |
Weight per package |
2.45 (lbs/each) |
2.7 (lbs/each) |
Description |
TB37 1" TB FM7 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 1 In Trade Size, Threaded Connection, TB Shape, Back Cable Entry, 3 Hubs, 1 In Hub Size, Tee Side Hub Location, TB Configuration, 7.25 In Length, 2 In Width, 3.25 In Height, Threaded, 2.45 LB/Ea
|
TB37 1" Form 7 TB Fitting
1 Form 7 TB Fitting
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$59.91 (Each) |
$159.42 (Each) |
Carton/Reel |
$59.91 (1 Each) |
$159.42 (1 Each) |
Standard Packaging/Reel |
$119.82 (2 Each) |
$159.42 (1 Each) |
|
Access Opening |
- |
BACK |
Cover Type |
- |
PVC Coated |
Hub Location |
Tee Side |
TEE BACK |
Material |
- |
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw) |
Number of Hubs |
3 |
3 IN |
Shape |
TB |
- |
|
Finish |
Electrogalvanized with Aluminum Acrylic Paint |
- |
|
Height |
3-1/4 |
- |
Hub Size |
1 in |
1 INCH |
Length |
7.25 in |
- |
Size |
- |
2.08 Inch Width |
Width |
2 in |
- |
|
Additional Information |
- |
Applicable Standard ISO 9001 |
Commodity Description |
- |
STEEL CONDUIT BODIES & COVERS |
Description |
1" TB FM7 CONDUIT BODY |
1" FORM 7 TB FITTING |
extra long description |
CRS-H TB37 1 NPT IRON TB FORM 7 CND |
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 2.08 INCH WIDTH SIZE; 1 INCH HUB SIZE; SCREW INSTALLATION; TB CONFIGURATION; 3 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; SELF-RETAINING STAINLESS STEEL SCREW COVER TYPE; TEE HUB LOCATION; FORM 7 FORM TYPE; BACK ACCESS OPENING; APPLICABLE STANDARD ISO 9001 |
Features |
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus |
- |
Long Description |
Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 7 Body Type, 1 in Trade Size, Threaded Connection, TB Shape, Back Cable Entry, 3 Hubs, 1 in Hub Size, Tee Side Hub Location, TB Configuration, 7.25 in Length, 2 in Width, 3.25 in Height, Threaded, 2.45 lb/EA |
1 FORM 7 TB FITTING |
Product Type |
1 NPT Iron TB Form 7 CNDT Body |
Conduit Body |
Short Description |
Conduit Body, 1 in, X Shape Form 7 Body, Steel |
- |
Special Features |
Form 7 Condulet Outlet Bodies Approach Conduit in Size For Neat;Compact Installations;Orm 7 Has Exclusive Snaptight and Wedgenut Cover Attachment to Provide Clear;Unobstructed Cover Opening;Conduit Hubs Have Tapered Threads and Feature Integral Bushings |
- |
|
body type |
Form 7 |
- |
Cable Entry Type |
Back |
- |
Connection Type |
Threaded |
- |
dimensions |
7.2500 IN X 2.0000 IN X 3.2500 IN |
- |
for use with |
Rigid Conduit |
- |
Form |
Form 7 |
- |
Form Type |
- |
FORM 7 |
Mounting Type |
Threaded |
- |
package quantity |
1 CT;2 Pk |
- |
Standards Met |
Federal Specification WC-586D;UL 514B Listed;CSA Certified C22.2 |
- |
|
Brand |
Cooper Crouse-Hinds |
PLASTIBOND |
Manufacturers Part Number |
TB37 |
PRTB37 |
|
Category Description |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
HAZARDOUS LOCATION FITTINGS |
Type |
Conduit outlet body |
- |
|
|
Manufacturer Status |
- |
Non-Stock |
|
|
Application |
Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes |
- |
Approval |
- |
UL (Canada and US), UL 514A/D, CSA C22.2, ETL |
Configuration |
TB |
TB |
Enclosure |
Condulet |
- |
Installation |
- |
SCREW |
standard |
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D |
- |
Used On |
- |
RIGID CONDUIT |