Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
TJS60 |
JJS60 |
Manufacturer Number |
TJS60 |
JJS-60 |
Category |
Distribution Fuses -
Renewable & Non-Renewable
|
Distribution Fuses -
Renewable & Non-Renewable
|
Classification |
Fuses & Fuse Accessories
|
Fuses & Fuse Accessories
|
UNSPSC |
39121626 - Medium voltage fuse
|
39121626 - Medium voltage fuse
|
UPC/EAN/GTIN |
00782634807216 |
00051712628013 |
Weight per package |
0.08 (lbs/each) |
0.09 (lbs/each) |
Description |
TJS60 60A 600V Class T Fast Acting Cling Fuse
Eaton Edison TJS Fuse, 60 A, Class T, Non-Indicating, 200 Kaic At 600 Vac, Standard
|
JJS60 60A 600V Vfa Class T Fuse
Eaton Bussmann Series JJS Fuse, Current-Limiting, Small Footprint, VFD Line Protection, 60 A, Class T, Non-Indicating, Ferrule End X Ferrule End, 200 Kaic At 600 V, Standard, 10, 600 V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$49.74 (Each) |
$0.00 (Each) |
Carton/Reel |
$49.74 (1 Each) |
$0.00 (10 Each) |
Standard Packaging/Reel |
$497.40 (10 Each) |
$0.00 (10 Each) |
|
amperage rating |
60 A |
60 A |
connection |
- |
Ferrule End X Ferrule End |
interrupt rating |
200 kAIC at 600 Vac |
200 kAIC at 600 Vac |
Voltage Rating |
- |
600 V |
|
Size |
- |
1.00 In Diameter X 1.56 In Length |
|
Description |
60A 600V CLASS T FAST ACTING CLING FUSE |
60A 600V VFA CLASS T FUSE |
extra long description |
EFSE TJS60 CLASS T FAST ACTING 600V |
BUSS JJS-60 TRON FAST ACTING FUSE C |
Features |
Edison's Class T current-limiting, fast-acting fuses. Provides 10X better current limitation to help prevent equipment damage caused by short-circuit events. 200 kA Interrupting rating complies with NEC Section 110.9 for today’s large capacity systems. Small, space-saving fuses provide a high degree of current limitation on short-circuits for excellent component protection. |
Bussmann's Class T current-limiting, fast-acting fuses. Provides 10X better current limitation to help prevent equipment damage caused by short-circuit events. 200 kA Interrupting rating complies with NEC Section 110.9 for today’s large capacity systems. Small, space-saving fuses provide a high degree of current limitation on short-circuits for excellent component protection. |
Long Description |
Eaton Edison TJS fuse, 60 A, Class T, Non-indicating, 200 kAIC at 600 Vac, Standard |
Eaton Bussmann series JJS fuse, Current-limiting, Small footprint, VFD line protection, 60 A, Class T, Non-indicating, Ferrule end x ferrule end, 200 kAIC at 600 V, Standard, 10, 600 V |
Product Type |
Class T Fast Acting 600V |
Tron Fast Acting Fuse Class T |
Special Features |
- |
Non-Indicating |
|
class |
Class T |
Class T |
dimensions |
1.5600 IN X 0.8750 IN X 0.8100 IN |
1.5600 IN X 0.8100 IN X 0.8100 IN |
media |
Yes |
Yes |
|
Brand |
EDISON |
Eaton |
Manufacturers Part Number |
TJS60 |
JJS-60 |
|
Category Description |
Fuses & Fuse Accessories |
Fuses & Fuse Accessories |
Type |
FUSE |
FUSE |
|
Application |
Ind Facilities & Factories - Facility: Safety and Security Systems |
Ind Facilities & Factories - Facility: Safety and Security Systems |
standard |
RoHS Compliant |
RoHS Compliant,CE Marked |
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
Call nearest store for Item Price
|