Item Comparison: TMC30750, TMC285

Item

TMC30750 - 3/4" Cable Gland (.5-.66) - Crouse-Hinds

TMC30750
3/4" Cable Gland (.5-.66)

$87.80 Each

$439.00 (5 Each)

QTY:
Each
Add
TMC285 - 3/4" Cord Grips - Eaton Crouse-Hinds Series

TMC285
3/4" Cord Grips

$70.38 Each

$351.90 (5 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 143 0
Vendor Crouse-Hinds Eaton Crouse-Hinds Series
Catalog Number TMC30750 TMC285
Manufacturer Number TMC3-075-0 TMC285
Category Unassigned Enhanced Commodity Codes - Boxes & Covers
Classification Cord Connectors & Cord Grips Cord Connectors & Cord Grips
UNSPSC - 39121311 - Electrical fittings
UPC/EAN/GTIN 662276888494 00782274414553
Weight per package 0.31 (lbs/each) 0.32 (lbs/each)
Description TMC30750 3/4" Cable Gland (.5-.66)
TMC285 3/4" Cord Grips
00782274414553|0782274|782274414553|78227441455|41455|TMC285|3/4 Al FTG For MC Cab Armor Od .600 to .850 Nonhaz|Crouse Hinds TMC285|Crouse TMC285|Crouse-Hinds Company TMC285|Crousehinds TMC285|Crouse-Hinds TMC285|Eaton Crouse-Hinds TMC285|Eaton TMC285|Eeton Crouse-Hinds TMC285
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $87.80 (Each) $70.38 (Each)
Carton/Reel $87.80 (1 Each) $351.90 (5 Each)
Standard Packaging/Reel $439.00 (5 Each) $351.90 (5 Each)
amperage rating - Eaton Crouse-Hinds
connection - Ind Facilities & Factories - Facility: Safety and Security Systems
Material - Aluminum
Color - Eaton Crouse-Hinds
Finish - Nickel
material composition - Ind Facilities & Factories - Facility: Power Distribution and Control
Length - 2.625 in (Gland)
Size - Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Description 3/4" CABLE GLAND (.5-.66) 3/4" CORD GRIPS
extra long description - CRS-H TMC285 3/4 AL FT MC CAB ARMOR
Features - For use with metal-clad cable, TECK corrugated cable or interlocked steel or aluminum cable, Crouse-Hinds series TMC cable glands provide a means for terminating at junction boxes, control centers, panelboards and enclosures for motor control and electrical distribution equipment. TMC cable glands form a mechanical watertight connection and may installed in Class I, Division 2 locations provided there are no arcing and sparking risks in accordance with NEC501.10B.
Long Description - 00782274414553|0782274|782274414553|78227441455|41455|TMC285|3/4 AL FTG FOR MC CAB ARMOR OD .600 TO .850 NONHAZ|Crouse Hinds TMC285|Crouse TMC285|CROUSE-HINDS COMPANY TMC285|CrouseHinds TMC285|CROUSE-HINDS TMC285|Eaton Crouse-Hinds TMC285|Eaton TMC285|Eeton Crouse-Hinds TMC285
Product Type - TMC Armored Cable Gland
Short Description - TMC Armored Cable Gland, Aluminum, 3/4 in, 2.625 in (Gland) Length
Special Features - Weight 25 Lb per 100
Connection Type - Grip
Cord Type - Eaton Crouse-Hinds
dimensions - 3.4100 IN X 1.6300 IN X 1.6300 IN
Enclosure Type - Nema 4
for use with - Metal-Clad Cable
Insulated/Non-Insulated - Non-Insulated
Maximum Operating Temperature - +60 °C
Minimum Operating Temperature - -25 °C
package quantity - 5 CT
Reflector Type - Ind Facilities & Factories - Facility: Power Distribution and Control
Standards Met - UL Listed E36379;CSA Certified File LR291
Brand Crouse-Hinds Cooper Crouse-Hinds
Manufacturers Part Number TMC3-075-0 TMC285
sub brand - Ind Facilities & Factories - Facility: Power Distribution and Control
Category Description CORD CONNECTORS & CORD GRIPS CORD CONNECTORS & CORD GRIPS
Type - Cable gland
Manufacturer Status - Inactive
Weight - 0.35 lb/EA
Application - Ind Facilities & Factories - Industrial Facilities/Factories - Other
Enclosure - IP56
Temperature Rating - -25 To 60 Deg C
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat