Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Crouse-Hinds |
Eaton Crouse-Hinds Series |
Catalog Number |
TMC30751 |
TMC285 |
Manufacturer Number |
TMC3-075-1 |
TMC285 |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Cord Connectors & Cord Grips
|
Cord Connectors & Cord Grips
|
UNSPSC |
-
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
662276888500 |
00782274414553 |
Weight per package |
0.36 (lbs/each) |
0.32 (lbs/each) |
Description |
TMC30751 3/4" Cable Gland (.64-.86)
|
TMC285 3/4" Cord Grips
TMC Armored Cable Gland, Aluminum, 3/4 In Size, 2.625 In (Gland) Length, -25 °C Operating Temperature, +60 °C Operating Temperature, Grip Connection, Non-Insulated, 0.35 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$111.76 (Each) |
$70.38 (Each) |
Carton/Reel |
$111.76 (1 Each) |
$351.90 (5 Each) |
Standard Packaging/Reel |
$558.80 (5 Each) |
$351.90 (5 Each) |
|
amperage rating |
- |
Eaton Crouse-Hinds |
connection |
- |
Ind Facilities & Factories - Facility: Safety and Security Systems |
Material |
- |
Aluminum |
|
Color |
- |
Eaton Crouse-Hinds |
Finish |
- |
Nickel |
material composition |
- |
Ind Facilities & Factories - Facility: Power Distribution and Control |
|
Length |
- |
2.625 in (Gland) |
Size |
- |
3/4 in |
|
Description |
3/4" CABLE GLAND (.64-.86) |
3/4" CORD GRIPS |
extra long description |
- |
CRS-H TMC285 3/4 AL FT MC CAB ARMOR |
Features |
- |
For use with metal-clad cable, TECK corrugated cable or interlocked steel or aluminum cable, Crouse-Hinds series TMC cable glands provide a means for terminating at junction boxes, control centers, panelboards and enclosures for motor control and electrical distribution equipment. TMC cable glands form a mechanical watertight connection and may installed in Class I, Division 2 locations provided there are no arcing and sparking risks in accordance with NEC501.10B. |
Long Description |
- |
TMC Armored Cable Gland, Aluminum, 3/4 in Size, 2.625 in (Gland) Length, -25 °C Operating Temperature, +60 °C Operating Temperature, Grip Connection, Non-Insulated, 0.35 lb/EA |
Product Type |
- |
TMC Armored Cable Gland |
Short Description |
- |
TMC Armored Cable Gland, Aluminum, 3/4 in, 2.625 in (Gland) Length |
Special Features |
- |
Watertight Seal on Outer Sheath of Cable;Armoured and TECK Armoured Gland |
|
Connection Type |
- |
Grip |
Cord Type |
- |
Eaton Crouse-Hinds |
dimensions |
- |
3.4100 IN X 1.6300 IN X 1.6300 IN |
Enclosure Type |
- |
Nema 4 |
for use with |
- |
Metal-Clad Cable |
Insulated/Non-Insulated |
- |
Non-Insulated |
Maximum Operating Temperature |
- |
+60 °C |
Minimum Operating Temperature |
- |
-25 °C |
package quantity |
- |
5 CT |
Reflector Type |
- |
Ind Facilities & Factories - Facility: Power Distribution and Control |
Standards Met |
- |
UL Listed E36379;CSA Certified File LR291 |
|
Brand |
Crouse-Hinds |
Cooper Crouse-Hinds |
Manufacturers Part Number |
TMC3-075-1 |
TMC285 |
sub brand |
- |
Eaton Crouse-Hinds |
|
Category Description |
CORD CONNECTORS & CORD GRIPS |
CORD CONNECTORS & CORD GRIPS |
Type |
- |
Cable gland |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
- |
General Purpose;Wet Location |
Enclosure |
- |
IP56 |
Temperature Rating |
- |
-25 To 60 Deg C |