Nacogdoches |
36 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
TP1I |
SPJ1I |
Manufacturer Number |
TP1I |
SPJ1I |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007274035 |
00785007680560 |
Weight per package |
0.0609 (lbs/each) |
0.0812 (lbs/each) |
Description |
TP1I Trademaster WP 1G 1 Toggle Ivory
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, Ivory, 0.0600 LB
|
SPJ1I PLST PLT JR Jumbo 1G Tog W/Out Line I
Smooth Wall Plate, Junior-Jumbo 1GANG Toggle, Ivory
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.46 (Each) |
$0.71 (Each) |
Carton/Reel |
$0.46 (1 Each) |
$0.71 (1 Each) |
Standard Packaging/Reel |
$115.70 (250 Each) |
$142.02 (200 Each) |
|
gang |
1 |
1 |
insulation |
Bare |
None |
Material |
Thermoplastic |
Thermoplastic |
Number of Gangs |
1 |
1 |
|
|
Size |
4.7 in |
5" |
Thickness |
0.070 in |
.30" |
|
Description |
TRADEMASTER WP 1G 1 TOGGLE IVORY |
PLST PLT JR JUMBO 1G TOG W/OUT LINE I |
extra long description |
P&S TP1I TRADEMASTER WP 1G 1 TOGGLE |
P&S SPJ1I PLST PLT JR JUMBO 1G TOG |
Features |
Trademaster Wall Plate, single gang, toggle plate is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications. |
- |
Long Description |
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, ThermoPlastic, Ivory, 0.0600 lb |
Smooth Wall Plate,Junior-Jumbo 1gang Toggle, Ivory |
Product Type |
Trademaster WP 1G 1 Toggle Ivory |
PLST PLT JR Jumbo 1G Tog W/Out Line I |
Short Description |
1 Gang, Switch, Wall Plate, Ivory |
- |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
Standard size plastic smooth wall plate |
|
dimensions |
2.9375 (W) x 4.6875 (H) in |
- |
Mounting Type |
Wall Mount |
- |
orientation |
- |
Vertical |
package quantity |
1 CT;25 PK |
- |
Standards Met |
UL 514;CSA Certified |
- |
|
|
Brand |
Pass and Seymour |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
TP1-I |
SPJ1I |
sub brand |
Pass & Seymour |
Pass & Seymour |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Wall Plate |
|
|
Application |
Residential;Commercial |
Residential/Commercial |
Mounting |
WALL |
WALL |
standard |
UL 514 |
UL 514 |