Nacogdoches |
340 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
TP1W |
2134W |
Manufacturer Number |
TP1W |
2134W |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Enhanced Commodity Codes -
Wiring Devices
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007274066 |
00032664155604 |
Weight per package |
0.0609 (lbs/each) |
0.06 (lbs/each) |
Description |
TP1W Trademaster WP 1G 1 Toggle White
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, White, 0.0600 LB
|
2134W Wallplate 1G Toggle Thermoset STD WH
Bryant N1371|Bryant NP1W|Eatonwd 2134W|Eatonwd 2134WBOX|Eatonwd 2134W-Box|Eatonwd 5134W|Enerlites 8811W|Enerlites 8811-W|Hublwiring NP1W|Leviton 80701W|Leviton 80701-W|Leviton 88001|Morris 81011|Mulberry 90071|Passseymor SP1W|Passseymor TP1W|Passseymor TP1-W|Raco 4000W|Bryant N1371|Bryant NP1W|Eatonwd 2134WBOX|Eatonwd 2134W-Box|Eatonwd 5134W|Enerlites 8811W|Enerlites 8811-W|Hublwiring NP1W|Leviton 80701W|Leviton 80701-W|Leviton 88001|Morris 81011|Mulberry 90071|Passseymor SP1W|Passseymor TP1W|Passseymor TP
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.46 (Each) |
$0.59 (Each) |
Carton/Reel |
$0.46 (1 Each) |
$14.67 (25 Each) |
Standard Packaging/Reel |
$115.70 (250 Each) |
$117.34 (200 Each) |
|
amperage rating |
- |
STRGHT BLADE PLG&CONNEC |
gang |
1 |
- |
insulation |
Bare |
- |
Material |
Thermoplastic |
- |
Number of Gangs |
1 |
- |
|
Color |
White |
STRGHT BLADE PLG&CONNEC |
|
Size |
4.7 in |
- |
Thickness |
0.070 in |
- |
|
Description |
TRADEMASTER WP 1G 1 TOGGLE WHITE |
WALLPLATE 1G TOGGLE THERMOSET STD WH |
extra long description |
P&S TP1W TRADEMASTER WP 1G 1 TOGGLE |
EWD 2134W-JP Wallplate 1G Tog Therm |
Features |
Trademaster, single gang, toggle wall plate molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications |
- |
Long Description |
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, ThermoPlastic, White, 0.0600 lb |
Bryant N1371|Bryant NP1W|EatonWD 2134W|EatonWD 2134WBOX|EatonWD 2134W-BOX|EatonWD 5134W|Enerlites 8811W|Enerlites 8811-W|HublWiring NP1W|Leviton 80701W|Leviton 80701-W|Leviton 88001|Morris 81011|Mulberry 90071|PassSeymor SP1W|PassSeymor TP1W|PassSeymor TP1-W|Raco 4000W|Bryant N1371|Bryant NP1W|EatonWD 2134WBOX|EatonWD 2134W-BOX|EatonWD 5134W|Enerlites 8811W|Enerlites 8811-W|HublWiring NP1W|Leviton 80701W|Leviton 80701-W|Leviton 88001|Morris 81011|Mulberry 90071|PassSeymor SP1W|PassSeymor TP1W|PassSeymor TP |
Product Type |
Trademaster WP 1G 1 Toggle White |
Wallplate 1G Tog Thermoset STD WH Can |
Short Description |
1 Gang, Switch, Wall Plate, White |
- |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
Thermoset, std size |
|
dimensions |
2.9375 (W) x 4.6875 (H) in |
- |
Mounting Type |
Wall Mount |
- |
package quantity |
1 CT;25 PK |
- |
Standards Met |
UL 514;RoHS Compliant;CSA Certified |
- |
|
|
Brand |
Pass and Seymour |
COOPER WIRING DEVICES |
Manufacturers Part Number |
TP1-W |
2134W-BOX |
sub brand |
Pass & Seymour |
STRGHT BLADE PLG&CONNEC |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Residential |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
Residential;Commercial |
STRGHT BLADE PLG&CONNEC |
Mounting |
WALL |
- |
standard |
UL 514 |