Nacogdoches |
0 |
180 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
SP2I |
TP2I |
Manufacturer Number |
SP2I |
TP2I |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007681550 |
00785007274103 |
Weight per package |
0.1061 (lbs/each) |
0.076 (lbs/each) |
Description |
SP2I Plate Plastic 2G 2TOG W/Out Line Iv
Plate Plastic 2GANG 2TOGGLE Without Line Ivory
|
TP2I Trademaster WP 2G 2 Toggle Iv
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Plastic, Ivory, 0.0800 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.41 (Each) |
$1.28 (Each) |
Carton/Reel |
$1.41 (1 Each) |
$1.28 (1 Each) |
Standard Packaging/Reel |
$282.88 (200 Each) |
$256.16 (200 Each) |
|
gang |
2 |
2 |
insulation |
Bare |
Bare |
Material |
Thermoplastic |
Plastic |
Number of Gangs |
2 |
2 |
|
|
Size |
5" |
4.7 in |
Thickness |
.13 |
0.070 in |
|
Description |
PLATE PLASTIC 2G 2TOG W/OUT LINE IV |
TRADEMASTER WP 2G 2 TOGGLE IV |
extra long description |
P&S SP2I PLATE PLASTIC 2G 2TOG W/OU |
P&S TP2I TRADEMASTER WP 2G 2 TOGGLE |
Features |
- |
Trademaster Wall Plate, double gang and toggle plate, is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications |
Long Description |
Plate Plastic 2gang 2toggle Without Line Ivory |
Wall Plate, 2 Gang, 4.75 (W) x 4.6875 (H) in, 0.070 in Thickness, Plastic, Ivory, 0.0800 lb |
Product Type |
Plate Plastic 2G 2TOG W/Out Line Iv |
Trademaster WP 2G 2 Toggle Iv |
Short Description |
- |
2 Gang, Wall Mount, Wall Plate, Ivory, Toggle and Receptacle |
Special Features |
Standard size plastic smooth wall plate |
Molded Of Rugged;Indestructible Self Extinguishing Nylon;Trademaster Wall Plate;Double Gang and Toggle Plate;Is Molded Of Rugged;Practically Indestructible Self-Extinguishing Nylon |
|
dimensions |
- |
4.75 (W) x 4.6875 (H) in |
Mounting Type |
- |
Wall Mount |
orientation |
Vertical |
- |
package quantity |
- |
1 CT;20 PK |
Standards Met |
- |
UL 514;CSA Certified |
|
|
Brand |
LEGRAND-PASS & SEYMOUR |
Pass and Seymour |
Manufacturers Part Number |
SP2I |
TP2-I |
sub brand |
Pass & Seymour |
Pass & Seymour |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Wall Plate |
|
|
Application |
Residential/Commercial |
Residential;Commercial |
Mounting |
WALL |
WALL |
standard |
UL 514 |
UL 514 |