Item Comparison: TP301, 56111CFB

Item

TP301 - 4X1/2D RND CFB W/Nmconn - Eaton

TP301
4X1/2D RND CFB W/Nmconn

$10.0096 Each

$200.19 (20 Each)

QTY:
Each
Add
56111CFB - 4X1/2D RND CFB W/Nmconn19 - Steel City

56111CFB
4X1/2D RND CFB W/Nmconn19

$8.5951 Each

$85.95 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 10,714 8,791
Vendor Eaton Steel City
Catalog Number TP301 56111CFB
Manufacturer Number TP301 56111 CFB
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification Steel Boxes & Covers Steel Boxes & Covers
UNSPSC 39121316 - Ceiling box 39121316 - Ceiling box
UPC/EAN/GTIN 00786189103014 00785991177244
Weight per package 0.41 (lbs/each) 0.5 (lbs/each)
Description TP301 4X1/2D RND CFB W/Nmconn
Outlet Box, Ivory, 6 Cu.In Capacity, Round, Knockout Cable Entry, 1/2 In Knockout Size, 3 Knockouts, Screw Mount, 1/2 In Height, 4 In Diameter, 51 LB/100
56111CFB 4X1/2D RND CFB W/Nmconn19
Ceiling Fan Outlet Box With Plastic Romex Connector, Pre-Galvanized, Silver, 6 Cu.In Capacity, Round, Knockout Cable Entry, 1/2 In Knockout Size, 2 Knockouts, Screw Mount, 1 Outlet, 1/2 In Height, 4 In Diameter, 0.50 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $10.01 (Each) $8.60 (Each)
Carton/Reel $200.19 (20 Each) $85.95 (10 Each)
Standard Packaging/Reel $200.19 (20 Each) $85.95 (10 Each)
Material Steel Steel
Shape Round Round
Color Ivory Silver
Finish - Pre-Galvanized
Diameter 4 in 4 in
Height 1/2 in 1/2 in
Size 4 In Diameter X 1/2 In Depth 4 Inches Diameter x 1/2 Inch depth
Construction - Drawn
Description 4X1/2D RND CFB W/NMCONN 4X1/2D RND CFB W/NMCONN19
extra long description THEP TP301 1/2 DEEP 4 ROUND CEIL FA ABB 56111 CFB 4 IN.ROUND C-FAN BX,S
Features Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar. Round Ceiling Fan Box, 6 Cubic Inches, 4 Inch Diameter, 1/2 Inch Knockouts, Pre-Galvanized, Drawn Construction, with Plastic Romex Connector Included
Long Description Outlet Box, Ivory, 6 cu.in Capacity, Round, Knockout Cable Entry, 1/2 in Knockout Size, 3 Knockouts, Screw Mount, 1/2 in Height, 4 in Diameter, 51 lb/100 Ceiling Fan Outlet Box with Plastic Romex Connector, Pre-Galvanized, Silver, 6 cu.in Capacity, Round, Knockout Cable Entry, 1/2 in Knockout Size, 2 Knockouts, Screw Mount, 1 outlet, 1/2 in Height, 4 in Diameter, 0.50 lb/EA
Product Type 1/2 Deep 4 Round Ceil Fan Box NM Snap In 4 In.Round C-Fan BX, STL, 6CU, 1/2-Ko
Short Description Outlet Box, 6 cu. in, Ivory Ceiling Fan Outlet Box with Plastic Romex Conne CTor, 6 cu. in, Silver
Special Features Round, with NM Snap-in Connector Hardware Included with Box;Made of Steel, Drawn Construction
Cable Entry Type Knockout Knockout
dimensions 4.0000 IN X 4.0000 IN X 0.5000 IN -
for use with Fan and Fixture Support Conduit
Knockout Size 1/2 in 1/2 in
Mounting Type Screw Mount Screw Mount
Number of Knockouts 3 2
number of outlet - 1
Number of Outlets - 1
package quantity 20 PK 10 CT
Standards Met UL Listed 514A, 514B, 514C;NEMA OS-1 UL Listed E2969;NEC
Made in USA - yes
Brand Cooper Crouse-Hinds Thomas & Betts
Manufacturers Part Number TP301 56111-CFB
sub brand - Steel City(R)
Category Description STEEL BOXES & COVERS STEEL BOXES & COVERS
Type Ceiling fan box Round Boxes
Weight 51 lb/100 0.50 lb/EA
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other Conduit
Capacity 6 cu.in 6 cu.in
Mounting SCREW -
standard UL UL E2969
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat