Nacogdoches |
53 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
TP482 |
52C10 |
Manufacturer Number |
TP482 |
52 C 10 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
4 SQ Boxes
|
4 SQ Boxes
|
UNSPSC |
39121304 - Electrical box covers
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00786189104820 |
00785991138658 |
Weight per package |
0.21 (lbs/each) |
0.214 (lbs/each) |
Description |
TP482 4SQ, 1G, 1/4RSD DVC RNG
Raised Box Cover, Steel, 21 LB/Ea
|
52C10 4" 1/4 Rise SQ CVR
One Gang Square Device Cover, 1.5 Cubic Inches, 4 Inch Square X 1/4 Inch Raised, Pre-Galvanized Steel, Offset, Keyed For Plaster
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.33 (Each) |
$13.18 (Each) |
Carton/Reel |
$116.68 (50 Each) |
$329.46 (25 Each) |
Standard Packaging/Reel |
$116.68 (50 Each) |
$329.46 (25 Each) |
|
Material |
Steel |
Steel |
Shape |
- |
Square |
|
Color |
Natural |
Silver |
Finish |
Natural |
Galvanized |
|
|
Description |
4SQ,1G,1/4RSD DVC RNG |
4" 1/4 RISE SQ CVR |
extra long description |
THEP TP482 4 SQ BOX CVR 1 DEVICE 1/ |
ABB 52 C 10 SINGLE DEVICE 1/4 IN OF |
Features |
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method |
- |
Long Description |
Raised Box Cover, Steel, 21 lb/EA |
One Gang Square Device Cover, 1.5 Cubic Inches, 4 Inch Square x 1/4 Inch Raised, Pre-Galvanized Steel, Offset, Keyed for Plaster |
Product Type |
4 SQ Box CVR 1 Device 1/4 RSD |
Single Device 1/4 In Offset Raised |
Short Description |
Raised Box Cover, Steel, 21 lb/EA |
- |
Special Features |
One Device, Weight 21 Lb per 100 |
- |
|
dimensions |
4.0000 IN X 4.0000 IN X 0.2500 IN |
- |
for use with |
4 in Square Box Partitions |
- |
Knockouts |
- |
0 |
number of outlet |
- |
1 |
package quantity |
50 PK |
- |
Standards Met |
cULus Listed;CSA Certified |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Steel City |
Manufacturers Part Number |
TP482 |
52-C-10 |
|
Category Description |
4 SQ BOXES |
4 SQ BOXES |
Type |
Square mud ring |
Outlet Box Covers |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
- |
standard |
UL |
UL E2969 |