Nacogdoches |
66 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
TP510 |
RS8 |
Manufacturer Number |
TP510 |
RS 8 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Boxes & Covers -
Outlet Boxes, Covers & Hangers
|
Classification |
4 SQ Boxes
|
4 SQ Boxes
|
UNSPSC |
39121304 - Electrical box covers
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00786189105100 |
00785991120400 |
Weight per package |
0.29 (lbs/each) |
0.305 (lbs/each) |
Description |
TP510 4SQ CVR (2)DPX RCPT
Raised Box Cover, Steel, 26 LB/Ea
|
RS8 4SQ CVR (2)DPLX RCPT
Square Surface Cover, Steel, Pre-Galvanized, Silver, 5 Cu.In Capacity, Wall or Ceiling Mount, 4 In Length, 4 In Width, 1/2 In Height, 30.5 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.69 (Each) |
$3.92 (Each) |
Carton/Reel |
$3.69 (1 Each) |
$195.99 (50 Each) |
Standard Packaging/Reel |
$184.55 (50 Each) |
$195.99 (50 Each) |
|
Material |
Steel |
Steel |
Shape |
Square |
Square |
|
Color |
Natural |
Silver |
Finish |
Natural |
Pre-Galvanized |
|
Height |
- |
1/2 in;12.7 mm |
Length |
- |
4 in;101.6 mm |
Size |
4" |
4 Inches |
Width |
- |
4 in;101.6 mm |
|
Description |
4SQ CVR (2)DPX RCPT |
4SQ CVR (2)DPLX RCPT |
extra long description |
THEP TP510 4 SQ BOX 2 DUPLEX REC SU |
ABB RS 8 4SQ SURF CVR 5CU 2DUPLEX 1 |
Features |
Screw(s) provided in raised cover kit are for use with the center hole on duplex receptacles. Nuts that are provided in kit are to be used in conjunction with the screws that are provided as standard packaging with devices to mount device to raised cover. For GFCI device installation, no screw is needed;please disregard. |
Square Box Surface Cover, 5 Cubic Inches, 4 Inch Square x 1/2 Inch Deep, Galvanized Steel, For use with Two Duplex Flush Receptacles |
Long Description |
Raised Box Cover, Steel, 26 lb/EA |
Square Surface Cover, Steel, Pre-Galvanized, Silver, 5 cu.in Capacity, Wall or Ceiling Mount, 4 in Length, 4 in Width, 1/2 in Height, 30.5 lb/100 |
Product Type |
4 SQ Box 2 Duplex Rec Surf CVR |
4SQ Surf CVR 5CU 2DUPLEX 1/2IN RSD |
Short Description |
Raised Box Cover, Steel, (2)GFCI |
Square Surface Cover, Steel, Silver, 5 cu. in, for use with two toggle switches |
Special Features |
- |
Can be used with both Steel and Wood Stud;Speeds Installation Time |
|
dimensions |
4.0000 IN X 4.0000 IN X 0.5000 IN |
- |
for use with |
Two Duplex Receptacles |
4 in Square Outlet Box;Two Duplex Flush Receptacles |
Mounting Type |
- |
Wall Mount;Ceiling Mount |
package quantity |
50 PK |
50 CT |
Standards Met |
UL Listed;CSA Listed |
UL Listed E2969;CSA Certified LR5043 |
|
|
Brand |
Cooper Crouse-Hinds |
Thomas & Betts |
Manufacturers Part Number |
TP510 |
RS-8 |
|
Category Description |
4 SQ BOXES |
4 SQ BOXES |
Type |
Square surface cover |
Outlet Box Covers |
|
Weight |
26 lb/EA |
30.5 lb/100 |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
For use with two duplex flush receptacles |
Capacity |
- |
5 cu.in |
standard |
UL |
UL E2969 |