Nacogdoches |
90 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
TP600 |
5936112 |
Manufacturer Number |
TP600 |
59361 1/2 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Handy Boxes
|
Handy Boxes
|
UNSPSC |
39121308 - Outlet box
|
39121320 - Electrical box extension
|
UPC/EAN/GTIN |
00786189106008 |
00785991180206 |
Weight per package |
0.42 (lbs/each) |
0.5 (lbs/each) |
Description |
TP600 1-7/8D Hndy Ext RNG W/1/2ko
Utility Box Extension Ring, Steel, 2-1/8 In Width, 1/2 In Knockout Size, 8 Knockouts, Box Mount, 0.42 LB/Ea
|
5936112 1-7/8D Hndy Ext RNG W/1/2ko
Utility Box Extension Ring, Steel, Pre-Galvanized, Silver, 4 In Length, 2-1/8 In Width, 1 Outlet, 1 Gang, 8 Knockouts, 0.5 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.23 (Each) |
$5.53 (Each) |
Carton/Reel |
$5.23 (1 Each) |
$276.30 (50 Each) |
Standard Packaging/Reel |
$261.36 (50 Each) |
$276.30 (50 Each) |
|
Material |
Steel |
Steel |
Number of Gangs |
- |
1 |
|
Color |
Colorless |
Silver |
Finish |
- |
Pre-Galvanized |
|
Depth |
1-7/8 |
- |
Height |
4 |
- |
Length |
- |
4 in |
Size |
- |
4 Inches Length x 2-1/8 Inches Width x 1-7/8 Inches Depth |
Width |
2-1/8 in |
2-1/8 in |
|
Construction |
Drawn |
Drawn |
Description |
1-7/8D HNDY EXT RNG W/1/2KO |
1-7/8D HNDY EXT RNG W/1/2KO |
extra long description |
THEP TP600 UTIL BOX 1/2 EXTEN RING |
ABB 59361 1/2 1GNG UTIL BX EXT RING |
Features |
Steel utility boxes from Eaton's Crouse-Hinds Division are used for convenience outlets, switch boxes and small junction boxes. Covers are used to close a handy box or single-gang opening. Boxes certified for use in the U.S. and Canada. |
One Gang Utility Box Extension Ring, 13 Cubic Inches, 4 Inches Long x 2-1/8 Inches Wide x 1-7/8 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction. |
Long Description |
Utility Box Extension Ring, Steel, 2-1/8 in Width, 1/2 in Knockout Size, 8 Knockouts, Box Mount, 0.42 lb/EA |
Utility Box Extension Ring, Steel, Pre-Galvanized, Silver, 4 in Length, 2-1/8 in Width, 1 outlet, 1 Gang, 8 Knockouts, 0.5 lb/EA |
Product Type |
Util Box 1/2 Exten Ring |
1GNG Util BX Ext Ring, STL, 13C |
Short Description |
Utility Box Extension Ring, Steel Mount |
Utility Box Extension Ring, Steel, Pre-Galvanized, Silver |
Special Features |
Weight 41 per 100 |
- |
|
dimensions |
4.0000 IN X 2.1300 IN X 1.8800 IN |
- |
for use with |
Utility Boxes |
One Gang Utility Box |
Knockout Size |
1/2 in |
- |
Knockouts |
(8) 1/2" |
8 |
Mounting Type |
Box Mount |
- |
Number of Knockouts |
8 |
8 |
number of outlet |
- |
1 |
Number of Outlets |
- |
1 |
package quantity |
50 PK;1 CT |
50 CT |
Standards Met |
UL MA |
UL E2969 |
|
|
Brand |
Cooper Crouse-Hinds |
Thomas & Betts |
Manufacturers Part Number |
TP600 |
59361-1/2 |
sub brand |
- |
Steel City |
|
Category Description |
HANDY BOXES |
HANDY BOXES |
Type |
Utility extension ring |
Extension Rings |
|
Weight |
0.42 lb/EA |
0.5 lb/EA |
|
Application |
Commercial |
- |
standard |
UL |
UL E2969 |