Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
TP630 |
3G1234 |
Manufacturer Number |
TP630 |
3G 1/2 3/4 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Steel Boxes & Covers
|
Plastic Boxes
|
UNSPSC |
39121303 - Electrical boxes
|
39121330 - Gang box
|
UPC/EAN/GTIN |
00786189106305 |
00785991129359 |
Weight per package |
1.56 (lbs/each) |
1.31 (lbs/each) |
Description |
TP630 3G Conduit Box
Steel Gang Box, Ivory, 58 Cu.In Capacity, 3 Gang, Rectangular, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Bottom);1/2 In (Side);3/4 In (Side);1/2 In (End);3/4 In (End) Knockout Size, 24 Knockouts, Screw Mount, 4-1/2 In Length, 8-5/8 In Width, 1-5/8 In Height, 58 LB/100
|
3G1234 3G Box Ko 58cuin
Gang Box, Silver, 58 Cu.In Capacity, 3 Gang, Rectangular, Knockout Cable Entry, 1/2 In;3/4 In Knockout Size, 24 Knockouts, Horizontal Mount, 3 Outlets, 8-5/8 In Length, 4-1/2 In Width, 1-5/8 In Height, 1.31 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$54.62 (Each) |
$38.62 (Each) |
Carton/Reel |
$54.62 (1 Each) |
$193.08 (5 Each) |
Standard Packaging/Reel |
$273.11 (5 Each) |
$193.08 (5 Each) |
|
Material |
Steel |
Steel |
Number of Gangs |
3 |
3 |
Shape |
Rectangular |
Rectangular |
|
|
Height |
1-5/8 in |
1-5/8 in;41.3 mm |
Length |
4-1/2 in |
8-5/8 in;219.1 mm |
Size |
- |
8-5/8 Inches Length x 4-1/2 Inches Width x 1-5/8 Inches Depth |
Width |
8-5/8 in |
4-1/2 in;114.3 mm |
|
Construction |
Welded |
Drawn |
Description |
3G CONDUIT BOX |
3G BOX KO 58CUIN |
extra long description |
THEP TP630 3 G BOX 1 5/8 DP 1/2 AND |
- |
Features |
Crouse-Hinds series steel gang boxes and covers save time in installation – no need to gang boxes together. They are ideal for use where a number of wiring devices are to be centrally located. |
Three Gang Drawn Style Box, 58 Cubic Inches, 8-5/8 Inches Long x 4-1/2 Inches Wide x 1-5/8 Inches Deep, Drawn Construction with 1/2 Inch and 3/4 Inch Knockouts, For use with Conduit |
Long Description |
Steel Gang Box, Ivory, 58 cu.in Capacity, 3 gang, Rectangular, Knockout Cable Entry, 1/2 in (Bottom);3/4 in (Bottom);1/2 in (Side);3/4 in (Side);1/2 in (End);3/4 in (End) Knockout Size, 24 Knockouts, Screw Mount, 4-1/2 in Length, 8-5/8 in Width, 1-5/8 in Height, 58 lb/100 |
Gang Box, Silver, 58 cu.in Capacity, 3 gang, Rectangular, Knockout Cable Entry, 1/2 in;3/4 in Knockout Size, 24 Knockouts, Horizontal Mount, 3 Outlets, 8-5/8 in Length, 4-1/2 in Width, 1-5/8 in Height, 1.31 lb/EA |
Product Type |
3 G Box 1 5/8 DP 1/2 and 3/4 Ko |
Gang Box |
Short Description |
Steel Gang Box, 58 cu. in, Ivory, 3 Gangs |
Gang Box, 58 cu. in, Silver, 3 Gangs |
Special Features |
Made of Steel |
Drawn Style Box |
|
Cable Entry Type |
Knockout |
Knockout |
dimensions |
8.6300 IN X 4.5000 IN X 1.6300 IN |
- |
for use with |
Gang Box |
Conduit |
Knockout Size |
1/2 in (Bottom);3/4 in (Bottom);1/2 in (Side);3/4 in (Side);1/2 in (End);3/4 in (End) |
1/2 in;3/4 in |
Knockouts |
(6) 1/2 in, (4) 3/4 in_(1) 1/2 in, (1) 3/4 in |
24 |
Mounting Type |
Screw Mount |
Horizontal Mount |
Number of Knockouts |
24 |
24 |
number of outlet |
- |
3 |
Number of Outlets |
- |
3 |
package quantity |
5 PK |
5 CT |
Standards Met |
UL Listed 514A, 514B, 514C |
UL Listed E2969;CSA Certified 5043 |
|
|
Brand |
Cooper Crouse-Hinds |
Thomas & Betts |
Manufacturers Part Number |
TP630 |
3G-1/2-3/4 |
sub brand |
- |
Steel City(R) |
|
Category Description |
STEEL BOXES & COVERS |
PLASTIC BOXES |
Type |
- |
Gang Boxes |
|
Weight |
58 lb/100 |
1.31 lb/EA |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Conduit |
Capacity |
58 cu.in |
58 cu.in |
standard |
UL |
UL E2969, CSA 5043 |