Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appozgcomm |
Catalog Number |
TP691 |
M3350 |
Manufacturer Number |
TP691 |
M3-350 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Steel Boxes & Covers
|
Steel Boxes & Covers
|
UNSPSC |
39121308 - Outlet box
|
39121309 - Specialty electrical boxes
|
UPC/EAN/GTIN |
00786189106916 |
00687855493005 |
Weight per package |
1.23 (lbs/each) |
1.58 (lbs/each) |
Description |
TP691 2G 3-1/2" Deep Non-Gangable
Eaton Crouse-Hinds Series Masonry Box, (4) 1/2", (4) 3/4", 3-1/2", (4) 1/2", (4) 3/4", Steel, Two-Gang, (2) 1/2", (2) 3/4", 44.0 Cubic Inch Capacity
|
M3350 3-Gang Masonry Box 3-1/2" Deep
Masonry Box, Pre-Galvanized, 66 Cu.In Capacity, 3 Gang, Rectangular, Knockout Cable Entry, 1/2 to 3/4 In (Conduit Concentric) Knockout Size, 22 Knockouts, Screw Mount, 3-3/4 In Length, 5-7/16 In Width, 3-1/2 In Height, 73.94 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$22.11 (Each) |
$36.60 (Each) |
Carton/Reel |
$22.11 (1 Each) |
$366.00 (10 Each) |
Standard Packaging/Reel |
$221.09 (10 Each) |
$366.00 (10 Each) |
|
Material |
- |
Steel |
Number of Gangs |
- |
3 |
Shape |
- |
Rectangular |
|
Color |
Colorless |
- |
Finish |
- |
Pre-Galvanized |
|
Depth |
3-1/2 |
- |
Height |
3-3/4 |
3-1/2 in |
Length |
- |
3-3/4 in |
Size |
- |
5.4375 X 3.5 X 3.75 |
Width |
3-3/4 |
5-7/16 in |
|
Construction |
Welded |
- |
Description |
2G 3-1/2" DEEP NON-GANGABLE |
3-GANG MASONRY BOX 3-1/2" DEEP |
extra long description |
THEP TP691 2 G MASON BOX 3 1/2 DP 1 |
EGS M3-350 MSNRY BOX 3 GANG 3-1/2 D |
Features |
Steel masonry boxes from Eaton's Crouse-Hinds Division are designed to accommodate the mounting of switches or other devices in masonry walls. Gangable masonry boxes allow the option of creating a multiple gang box from a single-gang box. |
- |
Long Description |
Eaton Crouse-Hinds series Masonry Box, (4) 1/2", (4) 3/4", 3-1/2", (4) 1/2", (4) 3/4", Steel, Two-gang, (2) 1/2", (2) 3/4", 44.0 cubic inch capacity |
Masonry Box, Pre-Galvanized, 66 cu.in Capacity, 3 gang, Rectangular, Knockout Cable Entry, 1/2 to 3/4 in (Conduit Concentric) Knockout Size, 22 Knockouts, Screw Mount, 3-3/4 in Length, 5-7/16 in Width, 3-1/2 in Height, 73.94 lb/100 |
Product Type |
2 G Mason Box 3 1/2 DP 1/2 and 3/4 Ko |
Msnry Box 3 Gang 3-1/2 Deep |
Short Description |
- |
Masonry Box, 66 cu. in, 3 Gangs |
Special Features |
Weight 120 Lb per 100 |
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies |
|
Cable Entry Type |
- |
Knockout |
dimensions |
3.7500 IN X 3.7500 IN X 3.7500 IN |
- |
for use with |
- |
Circuit Wiring |
Knockout Size |
- |
1/2 to 3/4 in (Conduit Concentric) |
Knockouts |
(4) 1/2 in, (4) 3/4 in_(4) 1/2 in, (4) 3/4 in |
- |
Mounting Type |
- |
Screw Mount |
Number of Knockouts |
- |
22 |
number of outlet |
- |
22 |
package quantity |
- |
10 CT |
Standards Met |
- |
UL Standard 514A, 514B, 514D;UL Listed E2527;NEMA FB-1, OS-1;NEC Compliant;CEC Compliant |
|
Brand |
EATON CROUSE-HINDS SERIES |
Appleton |
Manufacturers Part Number |
TP691 |
M3-350 |
sub brand |
- |
ETP |
|
Category Description |
STEEL BOXES & COVERS |
STEEL BOXES & COVERS |
Type |
Masonry Box |
Masonry Box |
|
Weight |
- |
73.94 lb/100;163 kg/100 |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Damp Locations;Wet Locations |
Capacity |
- |
66 cu.in |
standard |
UL |
UL E18095 |