Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
LH Dottie |
Peco Fasteners |
Catalog Number |
MD4 |
TP9714 |
Manufacturer Number |
MD4 |
TP9714 |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27111543 - Masonry bit
|
27112843 - Hand drill bit for stone
|
UPC/EAN/GTIN |
00781002302209 |
00705591872486 |
Weight per package |
0.1 (lbs/each) |
0.07 (lbs/each) |
Description |
MD4 3/8'' X 4'' Carbide Tipped Masonry Drill Bit
Masonry Drill, 3/8 In. Bit Diameter, 4 In. Overall Length, 1/4 In. Shank Size, Straight Shank Type, Tip-Tungsten Carbide Material
|
TP9714 3/8 X 4 Rotary Percussion Mason Bit
Peco Fasteners 3/8 X 4 Rotary Masonry BT Sold Per Each
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.34 (Each) |
$0.00 (Each) |
Carton/Reel |
$5.34 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$5.34 (1 Each) |
$0.00 (1 Each) |
|
Material |
Tip:Tungsten Carbide |
- |
|
|
|
Description |
3/8'' X 4'' CARBIDE TIPPED MASONRY DRILL BIT |
3/8 X 4 ROTARY PERCUSSION MASON BIT |
extra long description |
DOTTIE MD4 3/8 X 4" Masonry Drill B |
PECO TP9714 3/8X4 ROTARY PERCUSSION |
Long Description |
Masonry Drill, 3/8 in. bit diameter, 4 in. overall length, 1/4 in. shank size, Straight shank type, Tip-Tungsten Carbide material |
PECO FASTENERS 3/8 X 4 ROTARY MASONRY BT SOLD PER EACH |
Product Type |
3/8 X 4" Masonry Drill Bit ( Carbide Tip ) |
3/8X4 Rotary Percussion Mason Bit 87248 |
Special Features |
Features: Tempered Body for Long Life, Slow Spiral, Suitable for Rotary or Percussion, For Brick, Concrete, Tile, Slate and Cinder Block |
- |
|
Drill Size |
3/8 |
- |
Shank Size |
1/4 |
- |
Shank Type |
STRAIGHT |
- |
|
Brand |
LH DOTTIE |
Peco Fasteners |
Manufacturers Part Number |
- |
TP9714 |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
Type |
Masonry Drill |
- |
|
Application |
For Brick, Concrete, Tile, Slate And Cinder Block |
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
Call nearest store for Item Price
|