Nacogdoches |
0 |
16 |
All Stores |
|
|
|
Vendor |
Legrand-On-Q |
Eaton |
Catalog Number |
TPCATVI |
2072V |
Manufacturer Number |
TPCATVI |
2072V |
Category |
Distribution Devices -
Outlets, Jacks, & Plates
|
Distribution Devices -
Outlets, Jacks, & Plates
|
Classification |
Residential Plates
|
Datacom Wiring Devices and Accessories
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007247527 |
00032664546594 |
Weight per package |
0.101 (lbs/each) |
0 |
Description |
TPCATVI F Type Coax Connector W/TP Plate Iv
Communication Device, 1 Gang, Ivory, 0.1013 LB
|
2072V Wallplate W/1 F Type Coax Adap Thermo Mid Iv
Eaton Wallplate With Connector W/1 F Type Coax Adap Thermo Mid Iv
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.69 (Each) |
$2.98 (Each) |
Carton/Reel |
$3.69 (1 Each) |
$2.98 (1 Each) |
Standard Packaging/Reel |
$368.64 (100 Each) |
$59.62 (20 Each) |
|
gang |
1 |
- |
insulation |
Bare |
- |
Material |
Thermoplastic |
- |
Number of Gangs |
1 |
- |
|
|
Size |
4.7 in |
- |
Thickness |
.35 |
- |
|
Description |
F TYPE COAX CONNECTOR W/TP PLATE IV |
WALLPLATE W/1 F TYPE COAX ADAP THERMO MID IV |
extra long description |
OnQ TPCATVI F TYPE COAX CONNECTOR W |
EWD 2072V Wlplt W/1 F Type Coax Ada |
Features |
F-type Coax Connector With Thermoplastic Plate Ivory. |
In today’s homes, service connection points are nearly as important as media distribution itself. Finish off service connection points with wallplates that give you the flexibility and style you need. Decorator inserts upgrade connection points to a designer look, come in a variety of configurations and are compatible with any decorator wallplate. |
Long Description |
Communication Device, 1 Gang, Ivory, 0.1013 lb |
Eaton Wallplate with connector W/1 F Type Coax Adap Thermo Mid IV |
Product Type |
Communication Device |
WLPLT W/1 F Type Coax Adap Thermo Mid Iv |
Short Description |
Communication Device, 1-Coax, 1G, Ivory, Nickel Plated Steel |
- |
Special Features |
Mar-resistant wall plate;Fits standard size single gang electrical box;Wall plate dimension is Standard size;Nickel-plated steel;Connector is threaded at each end |
Coaxial / Telephone |
|
dimensions |
- |
0.8000 IN X 3.1000 IN X 4.8000 IN |
package quantity |
100 PK |
- |
Standards Met |
cULus Listed |
- |
|
|
Brand |
Pass and Seymour |
Eaton |
Manufacturers Part Number |
TPCATV-I |
2072V |
sub brand |
On-Q |
- |
|
Category Description |
Residential plates |
Datacom Wiring Devices and Accessories |
Type |
Wall Plate |
Wallplate with connector |
|
|
Application |
Residential/Commercial |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Mounting |
Other;Wall |
- |
standard |
UL 514 |
Contact Manufacturer |