Nacogdoches |
550 |
752 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
TR270W |
3232W |
Manufacturer Number |
TR270W-JP51 |
3232W |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Receptacles
|
Residential Receptacles
|
UNSPSC |
39111803 - Lamp sockets
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00032664666537 |
00785007323276 |
Weight per package |
0.01 (lbs/each) |
0.128 (lbs/each) |
Description |
TR270W Recp TR Duplex 15A 125V 2P3W STR WH
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.015 In Width, 4.193 In Height, Thermoplastic, White, Tamper Resistant, Impact Resistant, 0.1300 LB
|
3232W Recep Dup 15A125V Screw Term W
Duplex Receptacle, 15 A, 125 V Ac, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, Grounding Connection, Wall Mount, 1.320 In Length, 0.960 In Width, 3.31 In Height, Thermoplastic, White, 0.1300 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.92 (Each) |
$0.81 (Each) |
Carton/Reel |
$1.92 (1 Each) |
$8.14 (10 Each) |
Standard Packaging/Reel |
$192.00 (100 Each) |
$162.78 (200 Each) |
|
amperage rating |
- |
15 |
connection |
- |
Grounding |
Current Rating |
15 A |
15 A |
Material |
Thermoplastic |
Thermoplastic |
Number of Wires |
3 |
3 |
Poles |
- |
2 |
Voltage Rating |
125 V |
125 V ac |
Wire Size |
- |
4 |
|
|
Height |
4.193 in |
3.31 in |
Length |
- |
1.320 in |
Size |
- |
4.2 in |
Width |
1.015 in |
0.960 in |
|
Description |
RECP TR DUPLEX 15A 125V 2P3W STR WH |
RECEP DUP 15A125V SCREW TERM W |
extra long description |
EWD TR270W Recp TR Duplex 15A 125V |
P&S 3232W RECEP DUP 15A125V SCREW T |
Features |
From decorator and standard styles to tamper resistant receptacles, our broad line covers virtually any need throughout a house. All of our receptacles are designed for long-term reliability and ease of installation, while meeting and exceeding the latest industry and UL performance standards. |
Our Pass & Seymour TradeMaster(R) receptacles combine a traditional look with reliable, time-tested operation for any residential application. |
Long Description |
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.015 in Width, 4.193 in Height, ThermoPlastic, White, Tamper Resistant, Impact Resistant, 0.1300 lb |
Duplex Receptacle, 15 A, 125 V ac, 2 Poles, 3 Wires, #14 to #12 AWG Compatible Wire Size, Grounding Connection, Wall Mount, 1.320 in Length, 0.960 in Width, 3.31 in Height, ThermoPlastic, White, 0.1300 lb |
Product Type |
Duplex Receptacle |
Recep Dup 15A125V Screw Term W |
Short Description |
15 A, 125 V, Duplex Receptacle, White, TR, Decorator |
15 A, 125 VAC, Duplex Receptacle, White |
Special Features |
Standard Grade;Wiring Type Side Wire and Push Wire |
Quickloop Wire Aid;Side Access Push Wire Release |
|
Compatible Wire Size |
#14 to #10 AWG |
#14 to #12 AWG |
Connection Type |
Screw |
Grounding |
dimensions |
1.2400 IN X 0.7900 IN X 4.0000 IN |
- |
media |
Yes |
Yes |
Mounting Type |
Flush Mount |
Wall Mount |
package quantity |
1 CT;100 PK |
10 CT;200 PK |
Receptacle Type |
Duplex |
Duplex |
Resistance Properties |
Tamper Resistant;Impact Resistant |
- |
Standards Met |
cULus Listed to UL 498 File no. E15058;NOM 426 |
UL 498;C22.2 No.42;cULus Listed;RoHS Compliant;CSA Standard;LEED |
|
|
Brand |
Eaton Wiring Devices |
Pass & Seymour/Legrand |
Manufacturers Part Number |
TR270W |
3232-W |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Residential receptacles |
Residential receptacles |
Type |
Residential Grade |
Straight Blade Receptacle |
|
Weight |
0.1300 lb |
0.1300 lb |
|
Application |
Residential |
Residential;Commercial |
Mounting |
- |
WALL |
nema rating |
5-15R |
5-15R |
standard |
cULus Listed,NOM |
UL 498 |