Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
1597TRBK |
TRSGF15BK |
Manufacturer Number |
1597TRBK |
TRSGF15BK |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Gfci Devices
|
Residential Gfci Devices
|
UNSPSC |
39121633 - Circuit interruptor
|
39121633 - Circuit interruptor
|
UPC/EAN/GTIN |
00785007048636 |
00032664739866 |
Weight per package |
0.275 (lbs/each) |
0.39 (lbs/each) |
Description |
1597TRBK Radiant SLF TST TR Gfci 15A 125V BK
15A 125V Self-Test Tamper-Resistant Gfci Black
|
TRSGF15BK Gfci TR Self Test Duplex 15A 125V BK
Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Screw Mount, 1.3 In Width, Nylon (Top Housing);PVC (Bottom Housing) Material, Black, Tamper Resistant
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$18.08 (Each) |
$24.37 (Each) |
Carton/Reel |
$18.08 (1 Each) |
$24.37 (1 Each) |
Standard Packaging/Reel |
$180.80 (10 Each) |
$243.70 (10 Each) |
|
actuator |
Control Circuit |
- |
amperage rating |
15 |
15A |
connection |
Back and side wire |
- |
Current Rating |
- |
15 A |
interrupt rating |
4 to 6 mA |
- |
Material |
Thermoplatic |
Nylon (Top Housing);PVC (Bottom Housing) |
Number of Wires |
- |
3 |
Poles |
2 |
Two-pole |
Voltage Rating |
125 |
125 V |
|
|
Height |
4.2 |
- |
Length |
1.03 |
- |
Width |
1.73 |
1.3 in |
|
Description |
RADIANT SLF TST TR GFCI 15A 125V BK |
GFCI TR SELF TEST DUPLEX 15A 125V BK |
extra long description |
P&S 1597TRBK RADIANT SLF TST TR GFC |
EWD TRSGF15BK GFCI TR Self Test Dup |
Features |
- |
GFCI receptacles are designed with the safety of the user in mind. In commercial and industrial areas like public bathrooms, breakrooms and food service areas, the NEC(R) requires GFCI receptacles. Arrow Hart Self-Test GFCI receptacles are UL Listed and fully compliant with all of the latest UL943 Class A GFCI and UL498 requirements. The Self-Test GFCIs conduct an automatic test periodically to ensure GFCI protection. The device will trip and will not reset if GFCI protection is not available. Additionally |
Long Description |
15A 125V Self-Test Tamper-Resistant GFCI Black |
Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back and Side Wired Connection, Screw Mount, 1.3 in Width, Nylon (Top Housing);PVC (Bottom Housing) Material, Black, Tamper Resistant |
Product Type |
Radiant SLF TST TR Gfci 15A 125V BK |
Gfci TR Self Test Duplex 15A 125V BK |
Short Description |
- |
15 A, 125 V, Self-Test Duplex Receptacle, Black, GFCI, TR |
Special Features |
Pass & Seymour invented the GFCI receptacle, and at Legrand, we're constantly reinventing it to ensure the highest level of safety possible. From the most advanced self-testing device to audible alarms to nightlight combos, we're continuously resetting the bar on GFCI innovation and safety. |
Specification Grade and Wiring Type Back and Side Wire |
|
Compatible Wire Size |
- |
#14 to #10 AWG |
Connection Type |
- |
Back and Side Wired |
dimensions |
- |
2.8130 IN X 2.0000 IN X 4.6250 IN |
media |
- |
Yes |
Mounting Type |
- |
Screw Mount |
package quantity |
- |
1 CT;10 PK |
Receptacle Type |
- |
Self Test Duplex |
Resistance Properties |
- |
Tamper Resistant |
Standards Met |
- |
UL Listed;NEC Requirement;cULus Listed to UL498 & UL943, File no. E60120;NOM 426 |
trip range |
4 to 6 mA |
- |
Trip Type |
.025 Second Nominal |
- |
|
Brand |
LEGRAND-PASS & SEYMOUR |
Eaton Wiring Devices |
Manufacturers Part Number |
1597-TRBK |
TRSGF15BK |
sub brand |
Pass & Seymour |
- |
|
Category Description |
Residential GFCI devices |
Residential GFCI devices |
Type |
Specification Grade Tamper-Resistant 15A Self-Test Duplex GFCI |
GFCI receptacle |
|
Application |
Commercial/Residential |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
environmental conditions |
95% Humidity, UL 94 V2 |
Tamper resistant |
Frequency Rating |
60 Hz |
- |
nema rating |
- |
NEMA 5-15R |
Operating Temperature |
-35°C to +66°C |
- |
standard |
cULus, UL Listed, FSUL |
cULus Listed,NOM |