Nacogdoches |
4,950 |
195 |
All Stores |
|
|
|
Vendor |
Sta-Kon |
Catamount |
Catalog Number |
2RC10XE |
TV10BSXV |
Manufacturer Number |
2RC10X |
TV10-BS-XV |
Category |
Solderless Connectors -
Small Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121449 - Wire or cable compression splice
|
39121449 - Wire or cable compression splice
|
UPC/EAN/GTIN |
00786210807218 |
00728494144252 |
Weight per package |
0.008 (lbs/each) |
0.008 (lbs/each) |
Description |
2RC10XE 12-10 Vinyl Ins Butt Splice
Butt Splice, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V Ac, +105 °C Operating Temperature, 1.31 In Overall Length, 0.250 In Insulation Length, Splice Connector Terminal, 0.008 LB
|
TV10BSXV 12-10 Butt Splice
Butt Splice Connector, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 75 °C Operating Temperature, Compression Terminal, 600 V Ac, 0.01 LB/Ea
|
|
Minimum Order QTY |
50 Units |
1 Unit |
Unit/Foot |
$0.60 (Each) |
$0.63 (Each) |
Carton/Reel |
$299.70 (500 Each) |
$47.12 (75 Each) |
Standard Packaging/Reel |
$2,997.00 (5000 Each) |
$47.12 (75 Each) |
|
Material |
Copper |
Copper |
Terminal Type |
Splice Connector |
Compression |
Voltage Rating |
600 V ac |
600 |
|
Color |
Yellow |
Yellow |
Conductor Material |
Copper |
Copper |
Finish |
Tin Plated |
- |
Insulation Color |
Yellow |
Yellow |
Insulation Material |
Vinyl |
Vinyl |
|
|
Description |
12-10 VINYL INS BUTT SPLICE |
12-10 BUTT SPLICE |
extra long description |
ABB 2RC10X EXP INS VINYL BUTT SPLCE |
ABB TV10-BS-XV VIN INSUL BUTT SPLIC |
Features |
Expanded Vinyl-Insulated Butt Splice, Length 1.31 Inches, Width .31 Inches, Maximum Insulation Diameter .250, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated, Mini-Pack. |
Insulated Vinyl Butt Splice for Wire Range 12-10, Yellow, Canister |
Long Description |
Butt Splice, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V ac, +105 °C Operating Temperature, 1.31 in Overall Length, 0.250 in Insulation Length, Splice Connector Terminal, 0.008 lb |
Butt Splice Connector, #12 AWG Conductor Size, #10 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 75 °C Operating Temperature, Compression Terminal, 600 V ac, 0.01 lb/EA |
Product Type |
Exp Ins Vinyl Butt Splce, 12-10 Le |
Vin Insul Butt Splice 12-10 Yellow |
Short Description |
#22 to #18 AWG Sta-Kon Butt Splice, Insulated, 600 VAC |
#12 to #10 AWG Butt Splice Connector, Insulated600 VAC |
Special Features |
In Butt Splices;The Wires are Butted Together and Crimped at Each End Of The Splice. These Splices are Color-Coded According to Wire Size. |
Expanded Entry;Brazed Seams;Internal Barrel Serrations |
|
Insulated/Non-Insulated |
Insulated |
Insulated |
Insulation Length |
0.250 in |
- |
Maximum Conductor Size |
- |
#10 AWG |
Maximum Operating Temperature |
+105 °C |
75 °C |
Maximum Voltage Rating |
- |
600 V ac |
Minimum Conductor Size |
- |
#12 AWG |
package quantity |
500 CT;5000 PK |
15 PK |
Standards Met |
UL E9809;CSA |
UL Listed E9809;CSA Certified |
|
|
Brand |
Sta-Kon |
Catamount |
Manufacturers Part Number |
2RC10X |
TV10-BS-XV |
sub brand |
Sta-Kon |
Sta-Kon |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Vinyl Insulated Butt Splice |
Vinyl Insulated Butt Splice |
|
|
Weight |
0.008 lb |
0.01 lb/EA |
|
Application |
Wire Termination |
- |
standard |
UL E9809 |
UL E9809 |
Temperature Rating |
105 C |
75 C |