Nacogdoches |
75 |
0 |
All Stores |
|
|
|
Vendor |
Catamount |
Panduit |
Catalog Number |
TV14BSXV |
BSN14C |
Manufacturer Number |
TV14-BS-XV |
BSN14-C |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Small Terminals & Connectors
|
Classification |
Terminals
|
Terminals
|
UNSPSC |
39121449 - Wire or cable compression splice
|
39121409 - Wire connectors
|
UPC/EAN/GTIN |
00728494144245 |
00074983830022 |
Weight per package |
0.006 (lbs/each) |
0.34 (lbs/each) |
Description |
TV14BSXV 16-14 Butt Splice
Butt Splice Connector, #16 Awg Conductor Size, #14 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Blue Insulation Color, 75 °C Operating Temperature, 0.986 In Overall Length, Crimp Terminal, 600 V Ac, 0.01 LB/Ea
|
BSN14C #14 Ins Butt Splice
Panduit BSN14-C Nylon Insulated Butt Splice
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.57 (Each) |
$1.26 (Each) |
Carton/Reel |
$42.44 (75 Each) |
$125.97 (100 Each) |
Standard Packaging/Reel |
$42.44 (75 Each) |
$125.97 (100 Each) |
|
connection |
- |
Standard |
insulation |
- |
Nylon |
Material |
Copper |
Copper |
Terminal Type |
Crimp |
- |
Voltage Rating |
600 |
600 |
|
Color |
Blue |
Blue |
Conductor Material |
Copper |
- |
Finish |
- |
Tin-Plated |
Insulation Color |
Blue |
- |
Insulation Material |
Vinyl |
- |
|
Overall Length |
0.986 in |
- |
Size |
- |
16 - 14 |
|
Description |
16-14 BUTT SPLICE |
#14 INS BUTT SPLICE |
extra long description |
ABB TV14-BS-XV VIN INSUL BUTT SPLIC |
PAN BSN14-C Pan-Term® BSN14-C Butt |
Features |
Vinyl Insulated Butt Splice, Length .986 Inches, Outer Diameter .177 Inches, Inner Diameter .091 Inches, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated |
- |
Long Description |
Butt Splice Connector, #16 AWG Conductor Size, #14 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Blue Insulation Color, 75 °C Operating Temperature, 0.986 in Overall Length, Crimp Terminal, 600 V ac, 0.01 lb/EA |
Panduit BSN14-C Nylon Insulated Butt Splice |
Product Type |
Vin Insul Butt Splice 16-14 Blue |
Pan-Term® BSN14-C Butt Splice, Blue, Nylon, 14-16 Awg, PK100 |
Short Description |
#22 to #18 AWG Butt Splice Connector, Insulated, 0.986 in L, 600 VAC |
- |
Special Features |
Expanded Entry;Brazed Seams;Internal Barrel Serrations |
- |
|
Insulated/Non-Insulated |
Insulated |
- |
Maximum Conductor Size |
#14 AWG |
- |
Maximum Operating Temperature |
75 °C |
- |
Maximum Voltage Rating |
600 V ac |
- |
media |
- |
Yes |
Minimum Conductor Size |
#16 AWG |
- |
package quantity |
15 PK |
- |
Standards Met |
UL Listed E9809;CSA Certified |
- |
|
|
Brand |
Catamount |
Panduit® |
Manufacturers Part Number |
TV14-BS-XV |
BSN14-C |
sub brand |
Sta-Kon |
- |
|
Category Description |
TERMINALS |
TERMINALS |
Type |
Vinyl Insulated Butt Splice |
Butt Splice |
|
|
Mounting |
- |
9/32 |
standard |
UL E9809 |
BSN14-C |
Temperature Rating |
75 C |
221 Degrees Fahrenheit (105 Degrees Celsius) |