Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ty-Duct |
Panduit |
Catalog Number |
TYD2CPG6 |
C2LG6 |
Manufacturer Number |
TYD2CPG6 |
C2LG6 |
Category |
Raceways, Strips, & Powerpoles -
Wiring Duct & Accessories
|
Raceways, Strips, & Powerpoles -
Wiring Duct & Accessories
|
Classification |
Wire Duct and Covers
|
Wire Duct and Covers
|
UNSPSC |
39131712 - Wiring duct
|
39131712 - Wiring duct
|
UPC/EAN/GTIN |
00786210089478 |
00074983230808 |
Weight per package |
0.135 (lbs/each) |
0.094 (lbs/each) |
Description |
TYD2CPG6 2" Plastic Wire Duct CVR
Wiring Duct Cover, Rigid PVC Material, 72 In Length, 2.25 In Width, 0.465 In Height, Gray, 13.5 LB/100
|
C2LG6 2" Wiring Duct Cover, Light Gray
Wiring Duct Cover, PVC Material, 6 FT Length, 2.29 In Width, Light Gray, 0.094 LB
|
|
Minimum Order QTY |
6 Units |
6 Units |
Unit/Foot |
$3.24 (Foot) |
$2.85 (Foot) |
Carton/Reel |
$19.44 (6 Feet) |
$17.10 (6 Feet) |
Standard Packaging/Reel |
$194.40 (60 Feet) |
$342.00 (120 Feet) |
|
connection |
- |
Snap-on |
Material |
Rigid PVC |
PVC |
|
|
Height |
0.465 in;11.81 mm |
- |
Length |
72 in;1828.8 mm |
6 ft;1.8 m |
Width |
2.25 in;57.2 mm |
2.29 in;58.2 mm |
|
Description |
2" PLASTIC WIRE DUCT CVR |
2" WIRING DUCT COVER, LIGHT GRAY |
extra long description |
ABB TYD2CPG6 2 GRAY DUCT COVER |
PAN C2LG6 Panduct® C2LG6 Flush Duct |
Long Description |
Wiring Duct Cover, Rigid PVC Material, 72 in Length, 2.25 in Width, 0.465 in Height, Gray, 13.5 lb/100 |
Wiring Duct Cover, PVC Material, 6 ft Length, 2.29 in Width, Light Gray, 0.094 lb |
Product Type |
Wiring Duct Cover |
Wiring Duct Cover |
Short Description |
Wiring Duct Cover, Rigid PVC, Gray |
Wiring Duct Cover, PVC, Light Gray |
Special Features |
- |
Cover with Non-Slip Liner to Prevent Cover Slide, Flush Cover Design.Designed for Easy Install and Removal |
|
Color/Finish |
Gray |
Light Gray |
for use with |
Wiring Duct |
2x2 and 4x4 Fiber-Duct Routing System |
media |
- |
Yes |
package quantity |
60 CT;6 PK |
120 CT;6 PK |
Standards Met |
CE Certified;CSA Certified;UL94V Listed |
CE Compliant;CSA Certified;UL Recognized (File No. E147128);RoHS Compliant |
|
|
Brand |
Thomas & Betts |
Panduit® |
Manufacturers Part Number |
TYD2CPG6 |
C2LG6 |
sub brand |
- |
Panduit |
|
Category Description |
WIRE DUCT AND COVERS |
WIRE DUCT AND COVERS |
Type |
Duct Cover |
Flushed Duct Cover |
|
|
Weight |
13.5 lb/100 |
0.094 lb |
|
Application |
- |
Indoor |
standard |
- |
UL Recognized; Flammability Ratings: UL94 V-0; CSA Certified; CE Compliant; RoHS Compliant |