Nacogdoches |
2,000 |
0 |
All Stores |
|
|
|
Vendor |
Aluminum |
Aluminum |
Catalog Number |
URD401000 |
URD40500 |
Manufacturer Number |
55418401 |
55418406 |
Category |
Direct Burial Wire -
Rwu
|
Direct Burial Wire -
Rwu
|
Classification |
Direct Burial Wire
|
Direct Burial Wire
|
UNSPSC |
-
|
-
|
UPC/EAN/GTIN |
80394000175 |
80394000182 |
Weight per package |
0.74 (lbs/ft) |
0.74 (lbs/ft) |
Description |
URD401000 4/0 Urd Sweetbriar Alu 1000'
Underground Distribution Cable, Direct Burial Type; 1000 FT; 1421 Mil Outer Diameter; Aluminum Conductor Material; Ul 854 Approval; 600 V Voltage Rating; 315 Ampere Direct Burial, 240 Ampere In Duct Current Rating; 90 Deg C Temperature Rating
|
URD40500 4/0 Urd Sweetbriar Alu 500'
Underground Distribution Cable, Direct Burial Type; 500 FT; 1421 Mil Outer Diameter; Aluminum Conductor Material; Ul 854 Approval; 600 V Voltage Rating; 315 Ampere Direct Burial, 240 Ampere In Duct Current Rating; 90 Deg C Temperature Rating
|
|
Minimum Order QTY |
1,000 |
500 |
Unit/Foot |
$2.45 (Foot) |
$2.45 (Foot) |
Carton/Reel |
$2,454.50 (1000 Feet) |
$1,227.25 (500 Feet) |
Standard Packaging/Reel |
$2,454.50 (1000 Feet) |
$1,227.25 (500 Feet) |
|
Conductor Size |
4/0 AWG |
4/0 AWG |
Current Rating |
315 AMPERE DIRECT BURIAL, 240 AMPERE IN DUCT |
315 AMPERE DIRECT BURIAL, 240 AMPERE IN DUCT |
Number of Conductors |
3 in |
3 in |
Stranding |
18 STRANDS (PHASE), 11 STRANDS (NEUTRAL) |
18 STRANDS (PHASE), 11 STRANDS (NEUTRAL) |
Voltage Rating |
600 V |
600 V |
|
Color |
Yellow (Extruded Stripe) |
- |
Color Code |
Yellow Extruded Stripe |
Yellow Extruded Stripe |
Conductor Material |
Aluminum |
Aluminum |
Insulation Material |
XLPE |
XLPE |
|
Length |
1000 ft |
500 ft |
Outer Diameter |
1421 MIL |
1421 MIL |
Overall Length |
1000 ft |
- |
|
Additional Information |
Type Code Triplex; Trade Name Sweetbriar; Neutral Conductor Size 2/0 AWG; Insulation Thickness 80 Mil (Phase/Neutral) |
Type Code Triplex; Trade Name Sweetbriar; Neutral Conductor Size 2/0 AWG; Insulation Thickness 80 Mil (Phase/Neutral) |
Commodity Description |
ALUMINUM DIRECT BURIAL WIRE-RWU |
ALUMINUM DIRECT BURIAL WIRE-RWU |
Description |
4/0 URD SWEETBRIAR ALU 1000' |
4/0 URD SWEETBRIAR ALU 500' |
extra long description |
DIRECT BURIAL TYPE; 1000 FT; 1421 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 854 APPROVAL; 600 V VOLTAGE RATING; 315 AMPERE DIRECT BURIAL, 240 AMPERE IN DUCT CURRENT RATING; 90 DEG C TEMPERATURE RATING; 709 LB/1000 FT WEIGHT; 3 CONDUCTOR(S); XLPE INSULATION MATERIAL; 4/0 AWG CONDUCTOR SIZE; YELLOW EXTRUDED STRIPE COLOR CODE; REEL PACKAGE TYPE; 18 STRANDS (PHASE), 11 STRANDS (NEUTRAL) STRANDING; NON-SHIELDED SHIELDING TYPE; TYPE CODE TRIPLEX; TRADE NAME SWEETBRIAR; NEUTRAL CONDUCTOR SIZE 2/0 AWG; I |
DIRECT BURIAL TYPE; 500 FT; 1421 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 854 APPROVAL; 600 V VOLTAGE RATING; 315 AMPERE DIRECT BURIAL, 240 AMPERE IN DUCT CURRENT RATING; 90 DEG C TEMPERATURE RATING; 709 LB/1000 FT WEIGHT; 3 CONDUCTOR(S); XLPE INSULATION MATERIAL; 4/0 AWG CONDUCTOR SIZE; YELLOW EXTRUDED STRIPE COLOR CODE; REEL PACKAGE TYPE; 18 STRANDS (PHASE), 11 STRANDS (NEUTRAL) STRANDING; NON-SHIELDED SHIELDING TYPE; TYPE CODE TRIPLEX; TRADE NAME SWEETBRIAR; NEUTRAL CONDUCTOR SIZE 2/0 AWG; IN |
Long Description |
UNDERGROUND DISTRIBUTION CABLE, DIRECT BURIAL TYPE; 1000 FT; 1421 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 854 APPROVAL; 600 V VOLTAGE RATING; 315 AMPERE DIRECT BURIAL, 240 AMPERE IN DUCT CURRENT RATING; 90 DEG C TEMPERATURE RATING |
UNDERGROUND DISTRIBUTION CABLE, DIRECT BURIAL TYPE; 500 FT; 1421 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 854 APPROVAL; 600 V VOLTAGE RATING; 315 AMPERE DIRECT BURIAL, 240 AMPERE IN DUCT CURRENT RATING; 90 DEG C TEMPERATURE RATING |
Product Type |
Underground Distribution Cable |
Underground Distribution Cable |
Short Description |
Underground Distribution Cable, Stranded, 315/240 A, 600 V |
- |
|
Insulation Thickness |
80 mil (Phase/Neutral) |
- |
Maximum Operating Temperature |
+90 °C |
- |
Number of Strands |
18 (Phase);11 (Neutral) |
- |
outside diameter |
1421 mil |
- |
Shielding Type |
Non-Shielded |
Non-Shielded |
Solid/Strand |
Stranded |
- |
Standards Met |
UL 854 |
- |
|
|
Brand |
Aluminum |
Aluminum |
Manufacturers Part Number |
55418401 |
55418406 |
|
Category Description |
Direct Burial Wire |
Direct Burial Wire |
Type |
DIRECT BURIAL |
DIRECT BURIAL |
|
|
Package Type |
Reel |
Reel |
Weight |
709 lb/1000 ft |
709 lb/1000 ft |
|
Approval |
UL 854 |
UL 854 |
Temperature Rating |
90 DEG C |
90 DEG C |