Nacogdoches |
37 |
81 |
All Stores |
|
|
|
Vendor |
Eaton |
Milbank |
Catalog Number |
UTRS223ACH |
U19800 |
Manufacturer Number |
UTRS223ACH |
U1980-O |
Category |
Single Meter Sockets -
Residential Single Meter Socke
|
Single Meter Sockets -
Residential Single Meter Socke
|
Classification |
Meter Sockets
|
Meter Sockets
|
UNSPSC |
39121102 - Meter centers or sockets
|
39121102 - Meter centers or sockets
|
UPC/EAN/GTIN |
00782114103524 |
00784572134508 |
Weight per package |
13 (lbs/each) |
15 (lbs/each) |
Description |
UTRS223ACH 200A 1P Meter Socket Solid Top W/Ground Connection
Meter Socket, 200 A, 13 In Overall Height, 13 In Overall Width, 5 In Overall Length, Top/Bottom Mount, 1 Phase, Solid Top Hub, 4 Jaws, 3 Wires, 600 V, #8 Awg to 350 Kcmil Wire Size, Underground Feed, 13 LB
|
U19800 200A 1PH 4T Ug Sidewire Ringless Meter Socket
4 Term RNGLS Plain Top Swy Ug
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$138.50 (Each) |
$183.03 (Each) |
Carton/Reel |
$138.50 (1 Each) |
$183.03 (1 Each) |
Standard Packaging/Reel |
$692.50 (5 Each) |
$183.03 (1 Each) |
|
amperage rating |
200A |
200 Continuous Ampere |
Current Rating |
200 A |
200 A |
insulation |
- |
Glass Polyester |
Number of Phases |
1 |
1 |
Number of Wires |
3 |
3 |
Phase |
Single-phase |
1 |
Voltage Rating |
600 V |
600 |
Wire Size |
#8 AWG to 350 kcmil |
#6 AWG to 350 kcmil |
|
Overall Length |
5 in |
4-1/2 in |
Size |
- |
4.5L x 13W x 15.25H |
|
Description |
200A 1P METER SOCKET SOLID TOP W/GROUND CONNECTION |
200A 1PH 4T UG SIDEWIRE RINGLESS METER SOCKET |
extra long description |
ETN UTRS223ACH MtrSkt,200A,Ringless |
MILB U1980-O 200A 4T RL SWY UG 1345 |
Features |
Eaton meter socket, 1-pos resi service, 200A, Under, Solid top, #6-350 kcmil, 4-jaw, 1-ph, #8-350 kcmil, Gnd conn (#14-#2 Cu), Triplex, Side-wired, 3-wire, Ringless, 600 Vac |
4 Terminal Ringless Plain Top Switch Underground |
Long Description |
Meter Socket, 200 A, 13 in Overall Height, 13 in Overall Width, 5 in Overall Length, Top/Bottom Mount, 1 Phase, Solid Top Hub, 4 Jaws, 3 Wires, 600 V, #8 AWG to 350 kcmil Wire Size, UnderGround Feed, 13 lb |
4 TERM RNGLS PLAIN TOP SWY UG |
Product Type |
Meter Socket |
Meter Socket |
Short Description |
Meter Socket, 200 A, 600V, #8 AWG to 350 kcmil |
Meter Socket, 200 A, 600VAC, #6 AWG to 350 kcmil, UG |
|
accessory type |
Meter Socket |
Meter Socket |
Bypass Type |
- |
No Bypass |
Cable Entry |
- |
Underground with Side Wireway |
cutout size |
- |
No Main Breaker |
dimensions |
4.9400 IN X 13.0000 IN X 13.0000 IN |
- |
Enclosure Type |
- |
Nema 3R |
feed type |
Underground |
Overhead/underground |
Hub Type |
Solid top |
Plain Top |
Mounting Type |
Top/Bottom Mount |
Surface Mount |
Number of Jaws |
4 |
- |
Overall Height |
13 in |
15-1/4 in |
Overall Width |
13 in |
13 in |
package quantity |
1 ct |
1 CT;50 Pk |
Standards Met |
Ul Listed |
Ul Listed |
|
|
Brand |
EATON CUTLER-HAMMER |
Milbank MFG. |
Manufacturers Part Number |
UTRS223ACH |
U1980-O |
|
Category Description |
Meter Sockets |
Meter Sockets |
Type |
Meter socket |
Ringless Meter Socket |
|
|
Application |
Residential |
Meter Socket |
Enclosure |
- |
G90 Galvanized Steel with Powder Coat Finish |
Frequency Rating |
- |
60 |
Mounting |
- |
Surface Mount |
standard |
UL Listed |
UL Listed;Type 3R |