Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Lithonia Lighting |
Catalog Number |
VHB18WUNVL840CDU |
IBE18LMMV0LT40K |
Manufacturer Number |
VHBLED-LD1-18-W-UNV-L840-CD1-U |
IBE 18LM MVOLT 40K |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Highbay, Lowbay & Industri -
Led Highbay Lighting
|
Classification |
Led Highbay, Lowbay & Industrial Lighting
|
Led Highbay, Lowbay & Industrial Lighting
|
UNSPSC |
N/A
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00080083785919 |
00191848491027 |
Weight per package |
13.45 (lbs/each) |
9.93 (lbs/each) |
Description |
VHB18WUNVL840CDU 134W Led Highbay 40K 18000LM Dim 120-277V Wide
Value High Bay, 18K Lumen, Wide Dist, 120-277V, 4000K, Dim
|
IBE18LMMV0LT40K 136W Led Hbay 17762LM 4K
The I-Beam® Ibe Led Luminaire Gives Budget-Conscious Customers A Reliable Led Solution Featuring 6KV Surge Protection Standard and Is Designed to Meet The Challenges Of Warehouse and Light Industrial Applications.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$141.53 (Each) |
$235.85 (Each) |
Carton/Reel |
$141.53 (1 Each) |
$235.85 (1 Each) |
Standard Packaging/Reel |
$141.53 (1 Each) |
$235.85 (1 Each) |
|
amperage rating |
0.36 (at 277V) |
- |
Ballast Type |
N/A |
- |
Lamp Included |
- |
Yes |
Lamp Type |
LED |
LED - Static |
Material |
Aluminum |
Aluminum |
Shape |
- |
Rectangular |
Voltage Rating |
120-277V |
120-277 |
Wattage |
- |
137 |
|
Color |
- |
White |
color rendering index (cri) |
- |
80 |
color temperature |
- |
4000 |
Finish |
- |
Gloss |
Lens Color |
- |
WHITE |
Lens Material |
- |
Acrylic |
Style |
(blank) |
- |
|
Height |
- |
4.27 |
Length |
- |
21.93 |
Width |
- |
14.83 |
|
Construction |
- |
New Construction,Remodel |
Description |
134W LED HIGHBAY 40K 18000LM DIM 120-277V WIDE |
136W LED HBAY 17762LM 4K |
extra long description |
CLS VHB-18-W-UNV-L840-CD-U VHB 180 |
LITH IBE 18LM MVOLT 40K LED economi |
Features |
- |
Contractor Select |
Long Description |
Value High Bay, 18K Lumen, Wide Dist, 120-277V, 4000K, Dim |
The I-BEAM® IBE LED luminaire gives budget-conscious customers a reliable LED solution featuring 6kV surge protection standard and is designed to meet the challenges of warehouse and light industrial applications. |
Product Type |
VHB 18000LM W Unv 4000K CD U |
Led Economical Linear Bay Light, 18LM, 1 |
Special Features |
Compact, lightweight design for ease of installation |
- |
|
average life |
- |
100 |
dimensions |
- |
22 x 16.25 x 5.25 |
Fixture Type |
- |
HIGH BAY |
Hardware |
- |
Yes |
lumens |
- |
18,000 |
media |
- |
Yes |
Power Source |
- |
Hardwired |
Warranty |
- |
5 |
|
Brand |
METALUX |
Lithonia Lighting |
Manufacturers Part Number |
VHB-18-W-UNV-L840-CD-U |
IBE 18LM MVOLT 40K |
|
Category Description |
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING |
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING |
Type |
INDUSTRIAL |
HIGH BAY |
|
Application |
lighting |
Manufacturing,Warehouses |
environmental conditions |
- |
Indoor |
Mounting |
High Bay |
Pendant,Surface,Suspended |
standard |
cULus Listed - Damp Location;40 Degree C Ambient Temperature Rating;RoHS Compliant;LM79/LM80 Compliant;DLC Qualified |
cUL,UL |