Nacogdoches |
14 |
0 |
All Stores |
|
|
|
Vendor |
Rab Lighting Inc |
Lithonia Lighting |
Catalog Number |
VX100DG |
VC150IM12 |
Manufacturer Number |
VX100DG |
VC150IM12 |
Category |
Incandescent Hazardous Locatio -
Incandescent Vapor Tight Light
|
Incandescent Hazardous Locatio -
Incandescent Vapor Tight Light
|
Classification |
Incandescent (Except Residential)
|
Led Hazardous Location & Vapor Tight Lighting
|
UNSPSC |
39111501 - Fluorescent fixtures
|
39111613 - Security lighting
|
UPC/EAN/GTIN |
00019813311142 |
00745973817704 |
Weight per package |
2.38 (lbs/each) |
2.5 (lbs/each) |
Description |
VX100DG 150W Incan Vapor Proof W/CLR GLS & Guard
Glass and Guard, A19 Shape, 150 W, 120 V, Stainless Steel, Non Dimmable, 4-1/8 In Diameter, 9 In Height, 2.9 LB
|
VC150IM12 150W CLG MNT V/T Fix
Utility Ceiling-Mounted Fixtures For Entrances, Hallways, Closets, Tunnels or Other Utility Applications
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$71.72 (Each) |
$105.75 (Each) |
Carton/Reel |
$71.72 (1 Each) |
$105.75 (1 Each) |
Standard Packaging/Reel |
$860.64 (12 Each) |
$1,269.00 (12 Each) |
|
Ballast Type |
- |
Not Applicable |
Lamp Included |
- |
NO |
Lamp Type |
- |
Incandescent |
Material |
Stainless Steel |
Aluminum |
Number of Lamps |
- |
1 |
Shape |
A19 |
Round |
Voltage Rating |
120 V |
120 |
Wattage |
150 W |
150 |
|
Color |
- |
Gray |
Finish |
- |
Gloss |
fixture material |
- |
aluminum |
Lens Material |
- |
Glass |
Style |
- |
Traditional |
|
Diameter |
4-1/8 in;10.5 cm |
- |
Height |
9 in;23 cm |
9.0000 |
Length |
- |
4.5000 |
Width |
- |
4.5000 |
|
Description |
150W INCAN VAPOR PROOF W/CLR GLS & GUARD |
150W CLG MNT V/T FIX |
extra long description |
RAB VX100DG VAPPRF 100 CEIL. 4" BO |
LITH VC150I M12 Utility vapor tight |
Long Description |
Glass and Guard, A19 Shape, 150 W, 120 V, Stainless Steel, Non Dimmable, 4-1/8 in Diameter, 9 in Height, 2.9 lb |
Utility ceiling-mounted fixtures for entrances, hallways, closets, tunnels or other utility applications |
Product Type |
Glass and Guard |
Wallpack |
Short Description |
Glass and Guard, 150W, 120V, Stainless Steel |
- |
Special Features |
Junction box with sturdy mounting lugs |
Utility wall-, ceiling- or pendant-mounted fixtures for entrances, hallways, closets, tunnels or other utility applications. Incandescent, fluorescent, metal halide or high pressure sodium sources are available. |
|
average life |
- |
100,000 |
Hardware |
- |
Yes |
package quantity |
1 ct |
- |
pallet quantity |
- |
288 |
Power Source |
- |
Hardwired |
Socket Type |
Premium porcelain socket with 150C 8" long leads attached |
Medium: Screw |
Standards Met |
DLC Listed;UL Listed |
- |
Warranty |
- |
2 |
|
Brand |
Rab Lighting |
Lithonia Lighting |
Manufacturers Part Number |
VX100DG |
VC150I M12 |
|
Category Description |
Incandescent (Except Residential) |
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING |
Type |
INDUSTRIAL |
Wall Pack |
|
|
Application |
Wet Location |
Education,Hospitality,Offices & Banks |
environmental conditions |
- |
OUTDOOR |
Mounting |
- |
SURFACE |
standard |
- |
cUL |