Nacogdoches |
0 |
4 |
All Stores |
|
|
|
Vendor |
Lithonia Lighting |
Metalux |
Catalog Number |
SB432MV |
WN432AUNVEB81U |
Manufacturer Number |
SB432MV |
WN432AUNVEB81U |
Category |
Fluorescent Architectural & SP -
Fluorescent Surface Architectu
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Fluorescent Fixtures & Accessories
|
Fluorescent Fixtures & Accessories
|
UNSPSC |
39111501 - Fluorescent fixtures
|
39111533 - Fluorescent strip
|
UPC/EAN/GTIN |
00745975083619 |
00080083518517 |
Weight per package |
12.04 (lbs/each) |
14 (lbs/each) |
Description |
SB432MV 4LMP 32W Wrap Square Basket
Square Wraparound Light, 48 In Length, 8-5/16 In Width, 2-7/8 In Height, 120 to 277 V Ac, 32 W, Electronic Ballast, Instant, White, 2900 LM Brightness (Lumens), 4 Lamps, 1 Ballasts, Steel Housing Material, Baked White Enamel, Ceiling Mount/Stem Mount, 13.9 LB/Ea
|
WN432AUNVEB81U 4' 4 Lamp Wrap Electronic Ballast, T8
Electronic Ballast, T8 Bulb Shape, 48 In Length, 7-5/8 In Width, 2-1/2 In Height, 120 to 277 V Ac, 32 W, Electronic Ballast, Instant, 2152 LM Brightness (Lumens), 4 Lamps, 1;2 Ballasts, Steel Housing Material, Ceiling Mount, 14 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$128.90 (Each) |
$135.33 (Each) |
Carton/Reel |
$128.90 (1 Each) |
$135.33 (1 Each) |
Standard Packaging/Reel |
$128.90 (1 Each) |
$135.33 (1 Each) |
|
amperage rating |
- |
N/A |
Ballast Type |
Electronic |
Electronic |
Lamp Included |
NO |
- |
Lamp Type |
Fluorescent |
T8 (Not Included) |
Lamp Wattage |
32 W |
32 W |
Material |
Steel |
Steel |
Number of Lamps |
4 |
4 |
Shape |
Rectangular |
- |
Voltage Rating |
120 to 277 V ac |
120 to 277 V ac |
Wattage |
128 |
- |
|
Color |
White |
- |
Finish |
Baked White Enamel |
- |
Housing Material |
Steel |
Steel |
Lens Color |
Clear |
- |
Lens Material |
Acrylic |
- |
Style |
Traditional |
(blank) |
|
Height |
2-7/8 in;73 mm |
2-1/2 in;63 mm |
Length |
48 in;1219 mm |
48 in;1219 mm;4 ft |
Width |
8-5/16 in;212 mm |
7-5/8 in;194 mm |
|
Description |
4LMP 32W WRAP SQUARE BASKET |
4' 4 LAMP WRAP ELECTRONIC BALLAST, T8 |
extra long description |
- |
CLS WN-432A-UNV-EB81-U WN 4 LMP, 4' |
Features |
Linear side prisms control brightness, pyramidal bottom prisms minimize lamp image. Continuous side flanges on fixture body provide light trap and continuous diffuser support to prevent accidental opening and simplify maintenance. Full depth, white enamel end plates. Die-formed from code gauge cold-rolled steel. Channel cover snaps into place without the use of tools. Full end cap factory installed to reduce job site labour. Diffuser is extruded clear acrylic. Finish: Five-stage iron-phosphate pretreatment |
The WN Series is a specification wraparound luminaire featuring energy efficient performance. The luminaire's clean, low profile design is both appealing and functional. The WN Series utilizes a clear, low brightness, extruded acrylic refractor for high performance and aesthetics. The efficient and stylish WN Series is the perfect wraparound for schools offices and other commercial and retail spaces. |
Long Description |
Square WrapaRound Light, 48 in Length, 8-5/16 in Width, 2-7/8 in Height, 120 to 277 V ac, 32 W, Electronic Ballast, Instant, White, 2900 lm Brightness (Lumens), 4 Lamps, 1 Ballasts, Steel Housing Material, Baked White Enamel, Ceiling Mount/Stem Mount, 13.9 lb/EA |
Electronic Ballast, T8 Bulb Shape, 48 in Length, 7-5/8 in Width, 2-1/2 in Height, 120 to 277 V ac, 32 W, Electronic Ballast, Instant, 2152 lm Brightness (Lumens), 4 Lamps, 1;2 Ballasts, Steel Housing Material, Ceiling Mount, 14 lb/EA |
Product Type |
Square Wraparound Light |
WN 4 LMP, 4' Wrparnd, Eltrnc Bal, T8 |
Short Description |
4" Square Wraparound Light, Fluorescent, 120 to 277 VAC, 32 W, 4 Lamps |
48" Electronic Ballast, 4 Lamp, T8, 120 to 277 VAC, 32 W |
Special Features |
Designed for Applciations Requiring the Clean Appearance of a Flat-Bottom Diffuser |
100% Clear Acrylic Prismatic Lens Provide Excellent Illumination;The Wn Series Utilizes a Clear, Low Brightness, Extruded Acrylic Refractor for High Performance and Aesthetics |
|
Brightness (Lumens) |
2900 lm |
2152 lm |
bulb shape |
- |
T8 |
for use with |
Damp Locations |
Damp Locations |
Hardware |
No |
- |
Maximum Operating Temperature |
25 |
- |
Mounting Type |
Ceiling Mount;Stem Mount |
Ceiling Mount |
Number of Ballasts |
1 |
1;2 |
package quantity |
1 ct |
1 ct |
pallet quantity |
42 |
- |
Standards Met |
UL Listed;CSA Certified;Class P;HPF |
UL Listed;cUL Listed;NEC 410.16 |
start type |
Instant Start |
Instant Start |
Warranty |
2 |
- |
|
Brand |
Lithonia Lighting |
METALUX |
Manufacturers Part Number |
SB432 MV |
WN-432A-UNV-EB81-U |
sub brand |
- |
WN Series |
|
Category Description |
Fluorescent Fixtures & Accessories |
Fluorescent Fixtures & Accessories |
Type |
Wraparound |
Wraparound |
|
Manufacturer Status |
Inactive |
- |
|
Weight |
13.9 lb/EA |
14 lb/EA |
|
Application |
Open Office;Retail;Storage Rooms |
Schools;Offices;Other Commercial;Retail Spaces |
environmental conditions |
Indoor |
- |
Mounting |
Surface,Suspended |
Surface Mount |
standard |
UL |
UL/cUL Listed |