Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Rab Lighting Inc |
Rab Lighting |
Catalog Number |
WP3LED75L750U |
WP3LED55 |
Manufacturer Number |
WP3LED75L-750U |
WP3LED55 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
39112102 - Light emitting diode LED optic lighting
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00019813489513 |
00019813306742 |
Weight per package |
16.4906 (lbs/each) |
16.8 (lbs/each) |
Description |
WP3LED75L750U *Delisted* 51W Led Traditional Wallpk 50K 7543LM
Wall Packs 7543 Lumens WP3 51W 7500 Lumens 70 Cri 120V-277V Bronze
|
WP3LED55 55W Led Wallpk 50K BRZ
Led Wallpack, Die-Cast Aluminum;Borosilicate Glass (Lens) Material, Bronze, 17 In Length, 10 In Width, 9 In Height, 100000 H Average Life, 5 Yr Warranty, 16.8 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$298.46 (Each) |
$339.02 (Each) |
Carton/Reel |
$298.46 (1 Each) |
$339.02 (1 Each) |
Standard Packaging/Reel |
$298.46 (1 Each) |
$339.02 (1 Each) |
|
Current Rating |
- |
0.46 A @ 120 V;0.29 A @ 208 V;0.25 A @ 240 V;0.22 A @ 277 V |
Material |
- |
Die-Cast Aluminum;Borosilicate Glass (Lens) |
Voltage Rating |
120/277 |
120 V ac;208 V ac;240 V ac;277 V ac |
Wattage |
51 |
55 |
|
Color |
5000 |
Bronze |
Color Rendering Index |
- |
81 |
color temperature |
- |
5000 k |
Finish |
- |
Bronze |
fixture material |
die-cast aluminum |
- |
|
Height |
- |
9 in;229 mm |
Length |
- |
17 in;432 mm |
Width |
- |
10 in;254 mm |
|
Description |
*DELISTED* 51W LED TRADITIONAL WALLPK 50K 7543LM |
55W LED WALLPK 50K BRZ |
extra long description |
RAB WP3LED75L-750U WP3 7500LM 51W 5 |
RAB WP3LED55 WAL 55W COOL 120-277 W |
Features |
- |
Available in 55W, 65W, 82W, and 110W models with up to 15,531 lumens and 144 LPW. Covered by RAB's 5-year, no-compromise warranty. |
Long Description |
Wall Packs 7543 Lumens Wp3 51W 7500 Lumens 70 CRI 120V-277V Bronze |
LED Wallpack, Die-Cast Aluminum;Borosilicate Glass (Lens) Material, Bronze, 17 in Length, 10 in Width, 9 in Height, 100000 h Average Life, 5 yr Warranty, 16.8 lb |
Product Type |
WP3 7500LM 51W 5000K Univ BZ |
Wal 55W Cool 120-277 With Glas |
Short Description |
- |
55W LED Wallpack, Die-Cast Aluminum;Borosilicate Glass (Lens), 120;208;240;277 VAC |
|
average life |
100000 |
100000 h |
Brightness (Lumens) |
- |
6645 lm |
Equivalent Wattage |
- |
Up to 400 W (MH) |
lumens |
7500 |
7026 |
package quantity |
- |
1 ct |
Standards Met |
- |
UL Listed;DLC Listed;IESNA LM-79 & LM-80 |
Total Wattage |
- |
55 W |
Warranty |
- |
5 yr |
|
Brand |
RAB Lighting Inc |
Rab Lighting |
Manufacturers Part Number |
WP3LED75L-750U |
WP3LED55 |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
WALLPACKS |
LED WALLPACKS |
|
Manufacturer Status |
- |
Inactive |
|
|
Frequency Rating |
- |
50 Hz;60 Hz |
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
Call nearest store for Item Price
|