Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Bell |
Catalog Number |
WPB1 |
BC100S |
Manufacturer Number |
WPB1 |
BC100S |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121302 - Enclosure plates or covers
|
-
|
UPC/EAN/GTIN |
00785007116205 |
092326110013 |
Weight per package |
0.084 (lbs/each) |
6.6999 (lbs/each) |
Description |
WPB1 WP Cover 1G Blank W/ Gasket
Weather Proof Cover, 1 Gang, 2.75 (W) X 4.5 (L) In, Aluminum, Silver, Brushed Aluminum, 0.800 LB
|
BC100S 1G Blank Gray WP Cover - Gray
Weatherproof Box Cover, Die-Cast Metal Material, Powder Coated, Gray, Vertical Mount, 3.35 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.74 (Each) |
$1.34 (Each) |
Carton/Reel |
$3.74 (1 Each) |
$1.34 (1 Each) |
Standard Packaging/Reel |
$74.90 (20 Each) |
$26.80 (20 Each) |
|
insulation |
Box Mount |
- |
Material |
Aluminum |
Die-Cast Metal |
Number of Gangs |
1 |
1 |
|
Color |
Silver |
Gray |
Finish |
Brushed Aluminum |
Powder Coated |
|
Size |
2.75 x 4.5 |
2 Inch Width x 4 Inch Height |
|
Additional Information |
- |
NEMA 3R and 2011 NEC Compliant; Includes Gasket, Mounting Hardware and Installation Instruction |
Commodity Description |
- |
BAR HANGERS & OUTLET BOX ACCY |
Description |
WP COVER 1G BLANK W/ GASKET |
1G BLANK GRAY WP COVER - GRAY |
extra long description |
P&S WPB1 WP COVER 1G BLANK W/ GASKE |
- |
Features |
Weatherproof 1 Gang Blank Cover With Gasket & Screws, Brushed Aluminum |
- |
Long Description |
Weather Proof Cover, 1 Gang, 2.75 (W) x 4.5 (L) in, Aluminum, Silver, Brushed Aluminum, 0.800 lb |
Weatherproof Box Cover, Die-Cast Metal Material, Powder Coated, Gray, Vertical Mount, 3.35 lb/EA |
Product Type |
WP Cover 1G Blank W/ Gasket |
Weatherproof Box Cover |
Short Description |
1 Gang, Weather Proof Cover, Silver |
Weatherproof Box Cover, Blank, Die-Cast Metal, Powder Coated, Gray |
Special Features |
One Gang Indoor/Outdoor Box Cover |
- |
|
Device Opening |
- |
BLANK |
dimensions |
2.75 (W) x 4.5 (L) in |
- |
includes |
- |
Gasket;Mounting Hardware;Installation Instructions |
Mounting Type |
- |
Vertical Mount |
number of outlet |
1 |
- |
package quantity |
1 CT;10 PK |
20 PK |
Standards Met |
UL Listed;CSA Certified;RoHS Compliant |
UL mA;NEC 2011;NEMA 3R Compliant |
|
|
Brand |
LEGRAND-PASS & SEYMOUR |
BELL |
Manufacturers Part Number |
WPB1 |
BC100S |
sub brand |
Pass & Seymour |
- |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Weather Proof Cover |
FLAT |
|
|
Weight |
0.800 lb |
3.35 lb/EA |
|
Application |
Interior;Exterior |
Commercial |
Approval |
- |
UL |
standard |
UL Listed, CSA |