Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Bell |
Legrand-Pass & Seymour |
Catalog Number |
51750 |
WPB2 |
Manufacturer Number |
5175-0 |
WPB2 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39121302 - Enclosure plates or covers
|
UPC/EAN/GTIN |
00050169517505 |
00785007116304 |
Weight per package |
0.264 (lbs/each) |
0.15 (lbs/each) |
Description |
51750 2G WP Blank CVR Gry
2G Weatherproof Cover Blank - Gray
|
WPB2 WP Cover 2G Blank W/Gasket
Weather Proof Cover, 2 Gang, 4.56 (W) X 4.5 (H) In;4 In (Dia.), Aluminum, Silver, Brushed Aluminum, 0.1500 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.38 (Each) |
$3.86 (Each) |
Carton/Reel |
$2.38 (1 Each) |
$3.86 (1 Each) |
Standard Packaging/Reel |
$59.46 (25 Each) |
$38.57 (10 Each) |
|
insulation |
- |
Box Mount |
Material |
Aluminum |
Aluminum |
Number of Gangs |
- |
2 |
|
Color |
Gray |
Silver |
Finish |
Powder Coat |
Brushed Aluminum |
|
Height |
4.5 |
- |
Length |
4.5 |
- |
Size |
- |
4.56 x 4.5 |
Width |
4.5 |
- |
|
Construction |
Metallic |
- |
Description |
2G WP BLANK CVR GRY |
WP COVER 2G BLANK W/GASKET |
extra long description |
RACO 5175-0 2G WEATHERPRROF COVER B |
P&S WPB2 WP COVER 2G BLANK W/GASKET |
Features |
- |
Weatherproof 2 Gang Blank Cover With Gasket & Screws, Brushed Aluminum |
Long Description |
2G WEATHERPROOF COVER BLANK - GRAY |
Weather Proof Cover, 2 Gang, 4.56 (W) x 4.5 (H) in;4 in (Dia.), Aluminum, Silver, Brushed Aluminum, 0.1500 lb |
Product Type |
2G Weatherprrof Cover Blank - Gray |
WP Cover 2G Blank W/Gasket |
Short Description |
- |
2 Gang, Weather Proof Cover, Silver |
Special Features |
2 gang blank cover;and multi-lingual instructions included;device mount; installation hardware;gasket;weatherproof protection |
One Gang Indoor/Outdoor Box Cover |
|
dimensions |
- |
4.56 (W) x 4.5 (H) in;4 in (Dia.) |
number of outlet |
- |
2 |
package quantity |
- |
1 ct |
Packaging Type |
Shrink |
- |
pallet quantity |
3375 |
- |
Standards Met |
- |
UL Listed;CSA Certified;RoHS Compliant |
|
|
Brand |
BELL |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
5175-0 |
WPB2 |
sub brand |
- |
Pass & Seymour |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
COVER |
Weather Proof Cover |
|
Standard Package |
25 |
- |
Weight |
- |
0.1500 lb |
|
Application |
Electrical |
Interior;Exterior |
standard |
UL Listed |
UL Listed, CSA |