Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
WPB242 |
WIUC10SC |
Manufacturer Number |
WPB242 |
WIUC10-SC |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121305 - Weatherproof boxes
|
-
|
UPC/EAN/GTIN |
00785007116373 |
78500726871 |
Weight per package |
1.068 (lbs/each) |
0.73 (lbs/each) |
Description |
WPB242 WP Box 2G 4 Hole 1/2
Weatherproof Gang Box, Powder Paint, Gray, 30.5 Cu.In Capacity, 2 Gang, Square, Knockout Cable Entry, 1/2 In Knockout Size, 4 Knockouts, Screw Mount, 2 Outlets, 4.50 In Length, 4.50 In Width, 2.24 In Height, 1.05 LB/Ea
|
WIUC10SC 1G While In Use, Shallow Clear Cover
WP In Use Cover 1G Shallow Clear
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$13.24 (Each) |
$11.00 (Each) |
Carton/Reel |
$13.24 (1 Each) |
$11.00 (1 Each) |
Standard Packaging/Reel |
$66.19 (5 Each) |
$154.00 (14 Each) |
|
insulation |
Cover |
- |
Material |
Stainless Steel;Stainless steel |
Polycarbonate |
Number of Gangs |
2 |
1 |
Shape |
Square |
- |
|
Color |
Gray |
- |
Finish |
Powder Paint |
Clear |
|
Depth |
- |
3 INCH |
Height |
2.24 in |
7.4 INCH |
Length |
4.50 in |
- |
Size |
5" |
- |
Width |
4.50 in |
5.34 INCH |
|
Commodity Description |
- |
WALL PLATES & COVERS |
Construction |
Dustproof |
- |
Description |
WP BOX 2G 4 HOLE 1/2 |
1G WHILE IN USE, SHALLOW CLEAR COVER |
extra long description |
P&S WPB242 WP BOX 2G 4 HOLE 1/2 |
- |
Features |
Weatherproof 2 Gang Box, 4 hole 1/2", 30.5 Cu.In., Gray (2 Holes One End, 1 Hole Other End, 1 Hole in Back) |
- |
Long Description |
Weatherproof Gang Box, Powder Paint, Gray, 30.5 cu.in Capacity, 2 Gang, Square, Knockout Cable Entry, 1/2 in Knockout Size, 4 Knockouts, Screw Mount, 2 Outlets, 4.50 in Length, 4.50 in Width, 2.24 in Height, 1.05 lb/EA |
WP IN USE COVER 1G SHALLOW CLEAR |
Product Type |
WP Box 2G 4 Hole 1/2 |
Weatherproof While-In Use Cover |
Short Description |
Weatherproof Gang Box, 30.5 cu. in, Gray, 2 Gangs, Three, 3/4" Holes |
- |
Special Features |
Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof |
- |
|
Cable Entry Type |
Knockout |
- |
for use with |
Wet Location;Damp Location |
- |
Knockout Size |
1/2 in |
- |
Lid Type |
- |
STANDARD LID |
Mounting Position |
- |
HORIZONTAL/VERTICAL |
Mounting Type |
Screw Mount |
- |
Number of Knockouts |
4 |
- |
number of outlet |
2 |
- |
Number of Outlets |
2 |
- |
package quantity |
1 ct |
- |
Standards Met |
RoHS Compliant;UL listed;CSA Certified |
- |
|
Brand |
Pass & Seymour/Legrand |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
WPB242 |
WIUC10-SC |
sub brand |
Pass & Seymour |
- |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Weatherproof Cover |
- |
|
|
|
Application |
Industrial;Interior;Exterior |
- |
Approval |
- |
UL (CANADA AND US) |
Capacity |
30.5 cu.in |
- |
Configuration |
- |
(1) RECEPTACLE |
Enclosure |
- |
NEMA 3R |
Mounting |
WALL |
BOX |
standard |
UL Listed |