Nacogdoches |
77 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Red Dot |
Catalog Number |
WPB33 |
IH32 |
Manufacturer Number |
WPB33 |
IH3-2 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Weatherproof Boxes & Covers
|
Plastic Boxes
|
UNSPSC |
39121305 - Weatherproof boxes
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
00785007116519 |
00042269392205 |
Weight per package |
0.64 (lbs/each) |
0.57 (lbs/each) |
Description |
WPB33 WP Box 1G 3 Hole 3/4
Weatherproof Gang Box, Powder Paint, Gray, 18.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3/4 In Knockout Size, 3 Knockouts, Screw Mount, 1 Outlet, 4.63 In Length, 2.86 In Width, 2.09 In Height, 0.64 LB/Ea
|
IH32 1G RT Box W/3 3/4hubs
Device Box, Powder-Coated, Silver, 17.3 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3 Knockouts, Lug Mount, 3 Hubs, 3 Outlets, 3/4 In Hub Size, 4-9/16 In Length, 2-13/16 In Width, 2 In Height, 0.57 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.94 (Each) |
$0.00 (Each) |
Carton/Reel |
$4.94 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$59.22 (12 Each) |
$0.00 (50 Each) |
|
Material |
Die-Cast Aluminum |
Die-Cast Aluminum |
Number of Gangs |
1 |
1 |
Number of Hubs |
- |
3 |
Shape |
Rectangular |
Rectangular |
|
Color |
Gray;Grey |
Silver |
Finish |
Powder Paint |
Powder-coated |
|
Height |
2.09 in |
2 in |
Hub Size |
- |
3/4 in |
Length |
4.63 in |
4-9/16 in |
Size |
4.63 x 2.86 x 2.09 |
- |
Width |
2.86 in |
2-13/16 in |
|
Construction |
18.5 |
- |
Description |
WP BOX 1G 3 HOLE 3/4 |
1G RT BOX W/3 3/4HUBS |
extra long description |
P&S WPB33 WP BOX 1G 3 HOLE 3/4 |
RD IH3-2 3/4 INCH D-T DEVICE BOX 3 |
Features |
Weatherproof 1 Gang Box, 3 Hole 3/4", 18.5 Cu. In., Gray (1 Hole Each End, 1 Hole in Back) |
- |
Long Description |
Weatherproof Gang Box, Powder Paint, Gray, 18.5 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3/4 in Knockout Size, 3 Knockouts, Screw Mount, 1 outlet, 4.63 in Length, 2.86 in Width, 2.09 in Height, 0.64 lb/EA |
Device Box, Powder-Coated, Silver, 17.3 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3 Knockouts, Lug Mount, 3 Hubs, 3 Outlets, 3/4 in Hub Size, 4-9/16 in Length, 2-13/16 in Width, 2 in Height, 0.57 lb/EA |
Product Type |
WP Box 1G 3 Hole 3/4 |
3/4 Inch D-T Device Box 3 Hole |
Short Description |
Weatherproof Gang Box, 18.5 cu. in, Gray, 1 Gang |
Device Box, 17.3 cu. in, Silver, 1 Gang |
Special Features |
Single Gang Weatherproof Box |
Alloy A380 aluminum, certified zinc alloy and stainless steel springs provide increased corrosion resistance |
|
Cable Entry Type |
Knockout |
Knockout |
for use with |
Wet Location;Damp Location |
Dry-Tite Boxes and Covers Protect Wiring Devices;Switches;Electronic Components and Terminal Blocks in Dry, Damp and Wet Locations |
Knockout Size |
3/4 in |
- |
Mounting Type |
Screw Mount |
Lug Mount |
Number of Knockouts |
3 |
3 |
number of outlet |
1 |
3 |
Number of Outlets |
1 |
3 |
package quantity |
12 CT |
50 CT |
Standards Met |
RoHS Compliant;UL listed;CSA Certified |
UL Listed E28688 |
|
|
Brand |
Pass & Seymour/Legrand |
Thomas & Betts |
Manufacturers Part Number |
WPB33 |
IH3-2 |
sub brand |
Pass & Seymour |
Steel City(R) |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
PLASTIC BOXES |
Type |
Weather Proof Cover |
Device Boxes, Covers & Accessories |
|
|
Weight |
0.64 lb/EA |
0.57 lb/EA |
|
Application |
Interior;Exterior |
Dry-Tite Boxes and Covers Protect Wiring Devices;Switches;Electronic Components;Terminal Blocks in Dry;Damp and Wet Locations |
Capacity |
18.5 cu.in |
17.3 cu.in |
standard |
UL Listed, CSA |
UL E28688 |
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
Call nearest store for Item Price
|