Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lumark |
Lumark |
Catalog Number |
WPL6B |
WPS25 |
Manufacturer Number |
WPL6B |
WPS25 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Outdoor Hid Lighting
|
UNSPSC |
39111503 - Wall fixture
|
39111503 - Wall fixture
|
UPC/EAN/GTIN |
00080083751402 |
00080083541225 |
Weight per package |
12.89 (lbs/each) |
22.7999 (lbs/each) |
Description |
WPL6B 46W Led Wallpack 50K 5883LM
Wal-Pak, Led, 46W, 5883 Lumens, 120-277V, 5000K, Standard Bronze, Refractive Lens
|
WPS25 250W HPS Wal-Pak Borosilicate Glass Hinged/Removab
Wal-Pak 250W HPS Multi-Tap Borosilicate Glass Wall Mount, W/Lamp Bronze, Hinged Removable Door
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$407.03 (Each) |
$257.57 (Each) |
Carton/Reel |
$407.03 (1 Each) |
$257.57 (1 Each) |
Standard Packaging/Reel |
$407.03 (1 Each) |
$257.57 (1 Each) |
|
amperage rating |
0.383 at (120V) |
0.903 (at 277V) |
Ballast Type |
N/A |
Electronic Ballast |
Lamp Included |
Yes |
Yes |
Lamp Type |
LED |
HIGH PRESSURE SODIUM |
Material |
Die-Cast Aluminum |
Die-Cast Aluminum |
Number of Lamps |
1 |
1 |
Voltage Rating |
120V |
120-277V |
Wattage |
46W |
250W |
|
Finish |
Bronze |
- |
Style |
(blank) |
(blank) |
|
Description |
46W LED WALLPACK 50K 5883LM |
250W HPS WAL-PAK BOROSILICATE GLASS HINGED/REMOVAB |
extra long description |
CLS WPL6B 46W LED 120-277 6B GLASS |
CLS WPS25 250W HPS MT PRISM GLASS L |
Long Description |
Wal-Pak, LED, 46W, 5883 lumens, 120-277V, 5000K, Standard Bronze, Refractive lens |
Wal-Pak 250W HPS Multi-Tap Borosilicate Glass Wall Mount, w/Lamp Bronze, Hinged Removable Door |
Product Type |
46W Led 120-277 6B Glass Bronze Stock |
250W HPS MT Prism Glass Lens LMP BRZ |
Special Features |
Rugged die-cast aluminum housing and door in bronze powder-coat paint |
Rugged die-cast aluminum housing and door in bronze powder-coat paint |
|
Brand |
LUMARK |
Cooper Lumark |
Manufacturers Part Number |
WPL6B |
WPS25 |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Outdoor HID Lighting |
Type |
WALL MOUNT |
WALL MOUNT |
|
Application |
lighting |
lighting |
Mounting |
WALL MOUNT |
WALL MOUNT |
standard |
UL/cUL Listed - Wet Location |
UL/cUL Listed - Wet Location;IP66 Rated;40 Degree C Ambient Temperature Rating;ARRA Compliant;Title 20 Compliant;EISA Compliant;LM79/LM80 Compliant;DLC Premium;BAA Compliant |