Nacogdoches |
38 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Lithonia Lighting |
Catalog Number |
WPLED120PSL48CSB |
TWX3LEDAL050KMV0 |
Manufacturer Number |
KT-WPLED120PS-L4-8CSB-VDIM |
TWX3 LED ALO 50K MVOLT DDBTXD |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
N/A
|
39111503 - Wall fixture
|
UPC/EAN/GTIN |
00843654155555 |
00194994620549 |
Weight per package |
12.125 (lbs/each) |
18.1 (lbs/each) |
Description |
WPLED120PSL48CSB 80/100/120W Led Wallpack 3K/4K/5K 11000-17500LM
Key KT-WPLED120PS-L4-8CSB-Vdim 120W
|
TWX3LEDAL050KMV0 18W-108W Led Wallpack 5K Adj Lumen 2900-13850LM
Lithonia Lighting® TWX Led Wall Pack Family’S Ground-Up Design Delivers Superior Illumination In A Traditional Form While Providing The Low Initial Cost That Customers Demand. TWX Led Wall Packs Feature Premium Borosilicate Glass Lenses That Work In Conjunction With The High-Efficiency Light Engine to Provide Superior Illumination While Minimizing Wasted Up-Light. The New Slim Design Creates A Less Obtrusive Appearance On The Building While Still Fully Covering The Unsightly Stains Leftover From Typical Me
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$165.99 (Each) |
$288.09 (Each) |
Carton/Reel |
$165.99 (1 Each) |
$288.09 (1 Each) |
Standard Packaging/Reel |
$165.99 (1 Each) |
$288.09 (1 Each) |
|
Ballast Type |
N/A |
- |
Lamp Included |
- |
Yes |
Lamp Type |
- |
LED - Static |
Material |
- |
Aluminum |
Number of Lamps |
N/A |
- |
Shape |
- |
Rectangular |
Voltage Rating |
- |
120-277 |
Wattage |
120/100/80 |
108 |
|
Base Type |
N/A |
- |
Color |
- |
Bronze |
color rendering index (cri) |
>80 Deg |
80 |
color temperature |
N/A |
5000 |
Finish |
- |
Textured |
housing color |
Bronze |
- |
Lens Color |
- |
Clear |
Lens Material |
- |
Glass |
Style |
- |
Traditional |
|
Height |
- |
14 |
Length |
- |
14 |
Width |
- |
5 |
|
Construction |
N/A |
- |
Description |
80/100/120W LED WALLPACK 3K/4K/5K 11000-17500LM |
18W-108W LED WALLPACK 5K ADJ LUMEN 2900-13850LM |
extra long description |
- |
LITH TWX3 LED ALO 50K MVOLT DDBTXD |
Features |
- |
Contractor Select |
Long Description |
Key KT-WPLED120PS-L4-8CSB-VDIM 120W |
Lithonia Lighting® TWX LED wall pack family’s ground-up design delivers superior illumination in a traditional form while providing the low initial cost that customers demand. TWX LED wall packs feature premium borosilicate glass lenses that work in conjunction with the high-efficiency light engine to provide superior illumination while minimizing wasted up-light. The new slim design creates a less obtrusive appearance on the building while still fully covering the unsightly stains leftover from typical me |
Product Type |
120W Led Slim Open Face Wall Pack, Power Select 120/100/80W, |
TWX Led Size 3 Wallpack, Led, Adjustable |
|
average life |
- |
100,000 |
beam angle |
N/A |
- |
Circuit Type |
N/A |
- |
dimensions |
- |
14 x 5 x 14 |
dimmable |
- |
Yes |
Hardware |
- |
Yes |
Input Voltage |
120-277V |
- |
ip rating |
IP65 |
- |
lumens |
N/A |
11,400 LM,13,200 LM,13,800 LM,2900 LM,4500 LM,6400 LM,8200 LM,9900 LM |
Maximum Operating Temperature |
- |
40 |
media |
- |
Yes |
Nominal Length |
N/A |
- |
Nominal Size |
Slim Large Housing |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
Power Source |
- |
Hardwired |
Sensor Type |
Photocell |
- |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
Lithonia Lighting |
Manufacturers Part Number |
KT-WPLED120PS-L4-8CSB-VDIM |
TWX3 LED ALO 50K MVOLT DDBTXD |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
- |
Wallpack |
|
|
Application |
- |
Automotive & Parking,Education,Government,Hospitality,House of Worship,Offices & Banks,Parking Garage,Sports and Recreation,Transportation,Warehouses |
Energy Star |
N |
- |
environmental conditions |
- |
OUTDOOR |
Mounting |
- |
SURFACE |
standard |
- |
CSADLC Standard |