Nacogdoches |
79 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
SPC |
Catalog Number |
WPRB25 |
53610 |
Manufacturer Number |
WPRB25 |
N/A |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Unassigned
|
Classification |
Weatherproof Boxes & Covers
|
Hvac Custom Ductwork, Pre Fab Metal, B-Vent
|
UNSPSC |
39121305 - Weatherproof boxes
|
-
|
UPC/EAN/GTIN |
00785007117127 |
89314900128 |
Weight per package |
0.6311 (lbs/each) |
2.09 (lbs/each) |
Description |
WPRB25 WP Box Round 5 Hole 1/2
Weatherproof Gang Box, Powder Paint, Gray, 16.1 Cu.In Capacity, Round, Knockout Cable Entry, 1/2 In Knockout Size, 5 Knockouts, Plug Mount;Lug Mount, 4 In Diameter, 0.63 LB/Ea
|
53610 536 10" Gasket Take-Off S/C W/ Damper
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.72 (Each) |
$19.46 (Each) |
Carton/Reel |
$6.72 (1 Each) |
$19.46 (1 Each) |
Standard Packaging/Reel |
$60.44 (9 Each) |
$233.52 (12 Each) |
|
Material |
Die Cast Aluminum |
- |
Shape |
Round |
- |
|
Color |
Gray;Grey |
- |
Finish |
Powder Paint |
- |
|
|
Construction |
16.1 |
- |
Description |
WP BOX ROUND 5 HOLE 1/2 |
536 10" GASKET TAKE-OFF S/C W/ DAMPER |
extra long description |
P&S WPRB25 WP BOX ROUND 5 HOLE 1/2 |
- |
Features |
Weatherproof 4" Die Cast Aluminum Box, 5 Hole 1/2", 16.1 Cu.In., 4 Plugs Furnished, Gray |
- |
Long Description |
Weatherproof Gang Box, Powder Paint, Gray, 16.1 cu.in Capacity, Round, Knockout Cable Entry, 1/2 in Knockout Size, 5 Knockouts, Plug Mount;Lug Mount, 4 in Diameter, 0.63 lb/EA |
- |
Product Type |
WP Box Round 5 Hole 1/2 |
- |
Short Description |
4" Round Weatherproof Gang Box, 16.1 cu. in, Gray, Five 1/2" Holes |
- |
Special Features |
Round Weatherproof Box |
- |
|
Cable Entry Type |
Knockout |
- |
for use with |
Wet Location;Damp Location |
- |
Knockout Size |
1/2 in |
- |
Mounting Type |
Plug Mount;Lug Mount |
- |
Number of Knockouts |
5 |
- |
package quantity |
1 ct |
- |
Standards Met |
RoHS Compliant;UL listed;CSA Certified |
- |
|
Brand |
Pass & Seymour/Legrand |
- |
Manufacturers Part Number |
WPRB25 |
- |
sub brand |
Pass & Seymour |
- |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
HVAC Custom Ductwork, Pre Fab Metal, B-Vent |
Type |
Weather Proof Cover |
- |
|
|
Application |
Interior;Exterior |
- |
Capacity |
16.1 cu.in |
- |
standard |
UL Listed, CSA |