Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
TWRSGF15W |
WRSGF15W |
Manufacturer Number |
TWRSGF15W |
WRSGF15W |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Gfci Devices
|
Residential Gfci Devices
|
UNSPSC |
39121633 - Circuit interruptor
|
39121633 - Circuit interruptor
|
UPC/EAN/GTIN |
00032664742989 |
00032664743078 |
Weight per package |
0.41 (lbs/each) |
0.38 (lbs/each) |
Description |
TWRSGF15W Gfci TWR Self Test Duplex 15A 125V WH
Self Test Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, Back and Side Wired Connection, Screw Mount, White, Tamper Resistant, Weather Resistant, 0.4400 LB
|
WRSGF15W Gfci WR ST Duplex 15A 125V WH
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Screw Mount, 1.68 In Length, 1.27 In Width, 4.20 In Height, Thermoplastic, Nylon 6/6 (Top Body);Thermoplastic, PVC (Bottom Body) Material, White, Weather Resistant
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$25.74 (Each) |
$23.88 (Each) |
Carton/Reel |
$25.74 (1 Each) |
$23.88 (1 Each) |
Standard Packaging/Reel |
$257.40 (10 Each) |
$238.77 (10 Each) |
|
amperage rating |
15A |
15A |
Current Rating |
15 A |
15 A |
Material |
- |
Thermoplastic, Nylon 6/6 (Top Body);Thermoplastic, PVC (Bottom Body) |
Number of Wires |
3 |
3 |
Poles |
Two-pole |
Two-pole |
Voltage Rating |
125 V |
125 V |
|
|
Height |
- |
4.20 in |
Length |
- |
1.68 in |
Width |
- |
1.27 in |
|
Description |
GFCI TWR SELF TEST DUPLEX 15A 125V WH |
GFCI WR ST DUPLEX 15A 125V WH |
extra long description |
EWD TWRSGF15W GFCI TWR Self Test Du |
EWD WRSGF15W GFCI WR ST Duplex 15A |
Features |
Tested to the highest standards to provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Additionally, they prevent resetting if, once tripped, the ground fault renders the device no longer functional. When combined with Eaton’s Arc Fault Circuit I |
Specification Grade - Weather Resistant Duplex GFCIs are built to meet every need in commercial, industrial and institutional settings, whether permanent or temporary – and is fully compliant with the latest UL943 standards for GFCIs, providing the most recent change to the standard by offering self testing capability. Complies with 2017 NEC Article 406.9 that states that all receptacles installed in wet or damp locations must be weather resistant. Weather resistant receptacles offer protection from rain, |
Long Description |
Self Test Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, Back and Side Wired Connection, Screw Mount, White, Tamper Resistant, Weather Resistant, 0.4400 lb |
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Screw Mount, 1.68 in Length, 1.27 in Width, 4.20 in Height, Thermoplastic, Nylon 6/6 (Top Body);Thermoplastic, PVC (Bottom Body) Material, White, Weather Resistant |
Product Type |
Gfci TWR Self Test Duplex 15A 125V WH |
Gfci WR ST Duplex 15A 125V WH |
Short Description |
15 A, 125 V, Self Test Duplex Receptacle, White |
15 A, 125 V, Duplex Receptacle, White, TR, WR |
Special Features |
If No Gfci Protection Is Present;The Receptacle Will Render Itself Inoperable and a Red Indicator Light Will Glow Notifying The User There Is No Power and The Device Must Be Replaced. |
If No Gfci Protection Is Present;The Receptacle Will Render Itself Inoperable and a Red Indicator Light Will Glow Notifying The User There Is No Power and The Device Must Be Replaced. |
|
Compatible Wire Size |
- |
#14 to #10 AWG |
Connection Type |
Back and Side Wired |
Screw |
dimensions |
2.0540 IN X 2.8530 IN X 3.1950 IN |
2.0380 IN X 2.8610 IN X 4.6140 IN |
media |
Yes |
Yes |
Mounting Type |
Screw Mount |
Screw Mount |
package quantity |
1 CT;10 PK |
1 CT;10 PK |
Receptacle Type |
Self Test Duplex |
Duplex |
Resistance Properties |
Tamper Resistant;Weather Resistant |
Weather Resistant |
Standards Met |
UL Listed;cULus Listed to UL498 & UL943, File no. E60120;NOM 426 |
UL Listed;cULus Listed to UL498;UL Certified to CSA C22.2, no. 42;Meets all UL943 (GFCI) and UL498 (receptacles) requirements;NOM/ANSI Certified |
|
Brand |
Eaton Wiring Devices |
Eaton Wiring Devices |
Manufacturers Part Number |
TWRSGF15W |
WRSGF15W |
|
Category Description |
Residential GFCI devices |
Residential GFCI devices |
Type |
GFCI receptacle |
GFCI receptacle |
|
|
|
Application |
Residential |
Commercial;Residential |
environmental conditions |
Tamper and weather resistant |
Weather resistant |
nema rating |
5-15R |
5-15R |
standard |
cULus Listed |
cULus Listed |