Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Rab Lighting Inc |
Lithonia Lighting |
Catalog Number |
X3435L120 |
ESXF1AL0SWW2KYDD |
Manufacturer Number |
X34-35L/120 |
ESXF1 ALO SWW2 KY DDB M2 |
Category |
Led Floodlights, Wallpacks, Bo -
Led Floodlights
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
39111611 - Flood light
|
39111611 - Flood light
|
UPC/EAN/GTIN |
00019813742878 |
00196182393204 |
Weight per package |
1.54 (lbs/each) |
2.31 (lbs/each) |
Description |
X3435L120 *Delisted* 35W Led Flood 50K 3500LM KNCKL MNT
Floodlights 3944 Lumens X34 35W Knuckle Mount 80CRI 5000K Bronze 120V
|
ESXF1AL0SWW2KYDD 9-34W Led Flood 3K/4K/5K 1500-5000L KNKL & Yoke MN
The Lithonia Lighting® Esxf Led All-In-One Floodlight Gives You The Precise Illumination You Want, Whenever and Wherever. Esxf Delivers Easy Access to Adjustable Lumen Output, Color Switching, and A Selectable Photocell, So You Always Have The Luminaire You Need On The Spot.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$90.83 (Each) |
$99.99 (Each) |
Carton/Reel |
$90.83 (1 Each) |
$99.99 (1 Each) |
Standard Packaging/Reel |
$90.83 (1 Each) |
$99.99 (1 Each) |
|
Lamp Included |
- |
Yes |
Lamp Type |
- |
LED - Static |
Material |
- |
Aluminum |
Number of Lamps |
- |
Not Applicable |
Shape |
- |
Rectangular |
Voltage Rating |
120/277 |
120-277 |
Wattage |
35 |
34 |
|
Color |
- |
Bronze |
color rendering index (cri) |
- |
80 |
color temperature |
- |
Variable |
Finish |
- |
Gloss |
Style |
- |
CONTEMPORARY |
|
Height |
- |
1.86 |
Length |
- |
7.65 |
Size |
- |
7.65 x 6.04 x 1.86 |
Width |
- |
6.04 |
|
Description |
*DELISTED* 35W LED FLOOD 50K 3500LM KNCKL MNT |
9-34W LED FLOOD 3K/4K/5K 1500-5000L KNKL & YOKE MN |
extra long description |
RAB X34-35L/120 X34 FLOOD 35W 3500L |
LITH ESXF1 ALO SWW2 KY DDB M2 ESXF1 |
Features |
- |
Contractor Select |
Long Description |
Floodlights 3944 Lumens X34 35W Knuckle Mount 80CRI 5000K Bronze 120V |
The Lithonia Lighting® ESXF LED all-in-one floodlight gives you the precise illumination you want, whenever and wherever. ESXF delivers easy access to adjustable lumen output, color switching, and a selectable photocell, so you always have the luminaire you need on the spot. |
Product Type |
X34 Flood 35W 3500LM 120V 5000K 80CRI BZ |
Floodlight |
Special Features |
- |
Ideal for parking areas, street lighting, walkways and car lots. |
|
average life |
- |
50,000 |
dimensions |
- |
7.65 x 6.04 x 1.86 |
dimmable |
- |
Yes |
Hardware |
- |
Yes |
lumens |
3501 |
1500 LM,3000 LM,5000 LM |
Maximum Operating Temperature |
- |
35 |
media |
- |
Yes |
Power Rating |
- |
34 |
Power Source |
- |
Hardwired |
Warranty |
- |
5 |
|
Brand |
RAB Lighting Inc |
Lithonia Lighting |
Manufacturers Part Number |
X34-35L/120 |
ESXF1 ALO SWW2 KY DDB M2 |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
FLOODLIGHT |
FLOODLIGHT |
|
|
Application |
Outdoor |
Automotive & Parking,Decorative,Education,Entertainment,Food Service,Government,Hospitality,House of Worship,Manufacturing,Offices & Banks,Parking Garage,Residential,Retail,Sports and Recreation |
environmental conditions |
- |
OUTDOOR |
Mounting |
- |
Knuckle,Yoke |
standard |
- |
C-UL-USDLC Premium |