Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Aluminum |
Aluminum |
Catalog Number |
XHHW3002500 |
XHHW3001000 |
Manufacturer Number |
N/A |
27835801 |
Category |
Enhanced Commodity Codes -
Wire
|
Aluminum Building Wire -
XHHW-STR (Stranded)
|
Classification |
Alum Building Wire
|
Alum Building Wire
|
UNSPSC |
-
|
26121614 - Building cable
|
UPC/EAN/GTIN |
80394012543 |
00032886542510 |
Weight per package |
0.346 (lbs/ft) |
0.346 (lbs/ft) |
Description |
XHHW3002500 Al XHHW 300 STR Black 2500'
|
XHHW3001000 Al XHHW 300 STR Black 1000'
Cable, XHHW-2 Type; 1000 FT; 700 Mil Outer Diameter; Aluminum Alloy Conductor Material; Ul 44 Approval; 600 V Voltage Rating; 195 Ampere (60 Deg C), 230 Ampere (75 Deg C), 260 Ampere (90 Deg C) Current Rating; 90 Deg C Temperature Rating
|
|
Minimum Order QTY |
2,500 |
10 Units |
Unit/Foot |
$1.62 (Foot) |
$1.62 (Foot) |
Carton/Reel |
$4,055.65 (2500 Feet) |
$1.62 (1 Feet) |
Standard Packaging/Reel |
$4,055.65 (2500 Feet) |
$1,622.26 (1000 Feet) |
|
Conductor Size |
- |
300 kcmil |
Current Rating |
- |
195 AMPERE (60 DEG C), 230 AMPERE (75 DEG C), 260 AMPERE (90 DEG C) |
Stranding |
- |
35 STRANDS |
Voltage Rating |
- |
600 V |
|
Conductor Material |
- |
Aluminum Alloy |
Insulation Color |
- |
Black |
Insulation Material |
- |
XLPE |
|
Length |
- |
1000 ft |
Outer Diameter |
- |
700 Mil |
|
Additional Information |
- |
RoHS Compatible; Applicable Standard ASTM, Federal Specification A-A-59544, NFPA 70, NEMA WC-70 |
Commodity Description |
- |
ALUMINUM BUILDING WIRE-XHHW-STR |
Description |
AL XHHW 300 STR BLACK 2500' |
AL XHHW 300 STR BLACK 1000' |
extra long description |
- |
XHHW-2 TYPE; 1000 FT; 700 MIL OUTER DIAMETER; ALUMINUM ALLOY CONDUCTOR MATERIAL; UL 44 APPROVAL; 600 V VOLTAGE RATING; 195 AMPERE (60 DEG C), 230 AMPERE (75 DEG C), 260 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING; XLPE INSULATION MATERIAL; 300 KCMIL CONDUCTOR SIZE; REEL PACKAGE TYPE; 35 STRANDS STRANDING; BLACK INSULATION COLOR; ROHS COMPATIBLE; APPLICABLE STANDARD ASTM, FEDERAL SPECIFICATION A-A-59544, NFPA 70, NEMA WC-70 |
Long Description |
- |
CABLE, XHHW-2 TYPE; 1000 FT; 700 MIL OUTER DIAMETER; ALUMINUM ALLOY CONDUCTOR MATERIAL; UL 44 APPROVAL; 600 V VOLTAGE RATING; 195 AMPERE (60 DEG C), 230 AMPERE (75 DEG C), 260 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING |
Product Type |
- |
Cable |
|
Brand |
Aluminum |
Southwire |
Manufacturers Part Number |
- |
27835801 |
|
Category Description |
ALUM BUILDING WIRE |
ALUM BUILDING WIRE |
Type |
- |
XHHW-2 |
|
|
|
Approval |
- |
UL 44 |
Temperature Rating |
- |
90 DEG C |