Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Aluminum |
Aluminum |
Catalog Number |
XHHW350BK2500 |
XHHW3501000 |
Manufacturer Number |
N/A |
27836601 |
Category |
Unassigned
|
Aluminum Building Wire -
XHHW-STR (Stranded)
|
Classification |
Alum Building Wire
|
Alum Building Wire
|
UNSPSC |
-
|
26121614 - Building cable
|
UPC/EAN/GTIN |
80394000546 |
00032886542565 |
Weight per package |
0.396 (lbs/ft) |
0.398 (lbs/ft) |
Description |
XHHW350BK2500 Al XHHW 350 STR Black 2500'
|
XHHW3501000 Al XHHW 350 STR Black 1000'
Aluminum Building Wire, 600 V, 35 Strands, 350 Kcmil Conductor Size, Xlpe Insulation Material, Black, 1000 FT Overall Length, 749 Mil Outside Diameter, 65 Mil Insulation Thickness, +90 °C Operating Temperature, 401 LB/MFT
|
|
Minimum Order QTY |
2,500 |
1,000 |
Unit/Foot |
$1.71 (Foot) |
$1.71 (Foot) |
Carton/Reel |
$4,272.95 (2500 Feet) |
$1,709.18 (1000 Feet) |
Standard Packaging/Reel |
$4,272.95 (2500 Feet) |
$1,709.18 (1000 Feet) |
|
Conductor Size |
- |
350 kcmil |
Current Rating |
- |
210 A @ 60 °C;250 A @ 75 °C;280 A @ 90 °C |
Stranding |
- |
35 STRANDS |
Voltage Rating |
- |
600 V |
|
Color |
- |
Black |
Conductor Material |
- |
Aluminum |
Insulation Color |
- |
Black |
Insulation Material |
- |
XLPE |
|
Length |
- |
1000 ft |
Outer Diameter |
- |
746 Mil |
Overall Length |
- |
1000 ft |
|
Additional Information |
- |
Moisture Resistant, High Heat Sun Light Resistant;Installed without Lubricant |
Commodity Description |
- |
ALUMINUM BUILDING WIRE-XHHW-STR |
Description |
AL XHHW 350 STR BLACK 2500' |
AL XHHW 350 STR BLACK 1000' |
extra long description |
- |
XHHW-2 TYPE; 1000 FT; 746 MIL OUTER DIAMETER; ALUMINUM ALLOY CONDUCTOR MATERIAL; UL 44 APPROVAL; 600 V VOLTAGE RATING; 210 AMPERE (60 DEG C), 250 AMPERE (75 DEG C), 280 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING; XLPE INSULATION MATERIAL; 350 KCMIL CONDUCTOR SIZE; REEL PACKAGE TYPE; 35 STRANDS STRANDING; BLACK INSULATION COLOR; ROHS COMPATIBLE; APPLICABLE STANDARD ASTM, FEDERAL SPECIFICATION A-A-59544, NFPA 70, NEMA WC-70 |
Features |
- |
Southwire Type XHHW-2 conductors are primarily used in conduit or other recognized raceways for services, feeders, and branch circuit wiring, as specified in the National Electrical Code1 XHHW-2 conductors may be used in wet or dry locations at temperatures not to exceed 90°C Voltage rating for XHHW-2 conductors is 600 volts. |
Long Description |
- |
Aluminum Building Wire, 600 V, 35 Strands, 350 kcmil Conductor Size, XLPE Insulation Material, Black, 1000 FT Overall Length, 749 mil Outside Diameter, 65 mil Insulation Thickness, +90 °C Operating Temperature, 401 lb/mft |
Product Type |
- |
Cable |
Short Description |
- |
Aluminum Building Wire, 350 kcmil, 600 V, XLPE Insulation, 1000' |
|
Insulation Thickness |
- |
65 mil |
Maximum Operating Temperature |
- |
+90 °C |
Number of Strands |
- |
35 |
outside diameter |
- |
749 mil |
Standards Met |
- |
RoHS Compatible;Applicable Standard ASTM, Federal Specification A-A-59544,National Electrical Code, NFPA 70, NEMA WC-70;UL Listed 44 |
|
|
Brand |
Aluminum |
Southwire |
Manufacturers Part Number |
- |
27836601 |
|
Category Description |
ALUM BUILDING WIRE |
ALUM BUILDING WIRE |
Type |
- |
XHHW-2 |
|
minimum qty |
2500 |
- |
Status |
- |
Inactive |
|
Package Type |
- |
Reel |
Weight |
- |
401 lb/mft |
|
Application |
- |
Conduit or Recognized Raceways for service and Feeder wiring and Branch Circuit Wiring |
Approval |
- |
UL 44 |
Temperature Rating |
- |
90 DEG C |