Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Lumark |
Lithonia Lighting |
Catalog Number |
XT0R1B |
0LW14M2 |
Manufacturer Number |
XT0R1B |
OLW14 M2 |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Floodlights, Wallpacks, Bo -
Led Wallpacks
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Outdoor Hid Lighting
|
UNSPSC |
39111503 - Wall fixture
|
39111613 - Security lighting
|
UPC/EAN/GTIN |
00080083777969 |
00745977919336 |
Weight per package |
3.57 (lbs/each) |
4.75 (lbs/each) |
Description |
XT0R1B 12W Led Wallpack 50K BRZ
Led Wallpack, Die-Cast Aluminum, Carbon Bronze, 5-3/4 In Length, 3-5/8 In Width, 6-3/4 In Height, Polyester Powder Coat, 72000 H Average Life, 5 Yr Warranty, 3.7 to 5.25 LB
|
0LW14M2 Outdoor Led Security Wall Light Multivolt With Pho
00745977919336|0745977|745977919336|74597791933|91933|0LW14 M2|OLW14 M2|OLW14M2|OLW14-M2|Wallpack|Acuity Brands 0LW14 M2|Acuity Brands OLW14 M2|Acuity Brands OLW14M2|Acuity Brands OLW14-M2|Lithonia 0LW14 M2|Lithonia Lighting 0LW14 M2|Lithonia Lighting OLW14 M2|Lithonia Lighting OLW14M2|Lithonia Lighting OLW14-M2|Lithonia OLW14 M2|Lithonia OLW14M2|Lithonia OLW14-M2|Lithonialighting 0LW14 M2|Lithonialighting OLW14 M2|Lithonialighting OLW14M2|Lithonialighting OLW14-M2
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$131.12 (Each) |
$0.00 (Each) |
Carton/Reel |
$131.12 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$786.72 (6 Each) |
$0.00 (1 Each) |
|
amperage rating |
0.103A (at 120V)/0.048 (at 277V) |
- |
Ballast Type |
N/A |
Not Applicable |
Current Rating |
0.103 A @ 120 V/0.048 A @ 277 V |
- |
Lamp Included |
Yes |
- |
Lamp Type |
LED |
LED - Static |
Material |
Die-Cast Aluminum |
- |
Number of Lamps |
1 |
0 |
Voltage Rating |
277 V ac |
MVOLT |
Wattage |
12 W |
- |
|
Color |
- |
Bronze |
Color Rendering Index |
70 |
- |
color temperature |
5000 k |
- |
Finish |
Polyester Powder Coat |
- |
fixture material |
- |
aluminum |
Style |
(blank) |
- |
|
Height |
6-3/4 in;171 mm |
- |
Length |
5-3/4 in;146 mm |
- |
Width |
3-5/8 in;92 mm |
- |
|
Description |
12W LED WALLPACK 50K BRZ |
OUTDOOR LED SECURITY WALL LIGHT MULTIVOLT WITH PHO |
extra long description |
CLS XTOR1B CBN BZ,12W,5000K,120-277 |
LITH OLW14 M2 Wallpack |
Features |
The patented Lumark Crosstour(TM) LED wall pack series of luminaries provides an architectural style with super bright, energy efficient LEDs. The low-profile, rugged die-cast aluminum construction, universal back box, stainless steel hardware along with a sealed and gasketed optical compartment make the Crosstour impervious to contaminants. The Crosstour wall luminaire is ideal for wall/surface, inverted mount for façade/canopy illumination, post/bollard and low level pathway illumination including stairs |
- |
Long Description |
LED Wallpack, Die-Cast Aluminum, Carbon Bronze, 5-3/4 in Length, 3-5/8 in Width, 6-3/4 in Height, Polyester Powder Coat, 72000 h Average Life, 5 yr Warranty, 3.7 to 5.25 lb |
00745977919336|0745977|745977919336|74597791933|91933|0LW14 M2|OLW14 M2|OLW14M2|OLW14-M2|Wallpack|Acuity Brands 0LW14 M2|Acuity Brands OLW14 M2|Acuity Brands OLW14M2|Acuity Brands OLW14-M2|LITHONIA 0LW14 M2|Lithonia Lighting 0LW14 M2|Lithonia Lighting OLW14 M2|Lithonia Lighting OLW14M2|Lithonia Lighting OLW14-M2|LITHONIA OLW14 M2|LITHONIA OLW14M2|LITHONIA OLW14-M2|LithoniaLighting 0LW14 M2|LithoniaLighting OLW14 M2|LithoniaLighting OLW14M2|LithoniaLighting OLW14-M2 |
Product Type |
CBN BZ, 12W, 5000K, 120-277V |
Wallpack |
Short Description |
LED Wallpack, Die-Cast Aluminum, 277 VAC |
- |
Special Features |
Patented, slim, low-profile LED design |
Energy-efficient LED portable dock light for commercial use in loading docks and shipping and receiving areas. |
|
average life |
72000 h |
- |
Brightness (Lumens) |
1418 lm |
- |
ip rating |
IP66 |
- |
package quantity |
1 ct |
- |
pallet quantity |
- |
128 |
Socket Type |
N/A |
Not Applicable |
Standards Met |
UL/cUL Listed - Wet Location;ECCN:EAR99NLR;DLC Listed;DLC Listed Premium |
- |
Total Wattage |
12 W |
- |
Warranty |
5 yr |
- |
|
Brand |
Eaton Lighting |
Lithonia Lighting |
Manufacturers Part Number |
XTOR1B |
OLW14 M2 |
sub brand |
Xtor Crosstour Led |
- |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Outdoor HID Lighting |
Type |
WALL MOUNT |
Wall Bracket Light |
|
Manufacturer Status |
- |
Inactive |
|
Weight |
3.7 to 5.25 lb;1.7 to 2.4 kg |
- |
|
Application |
Lighting;Floodlight Illumination of Ground Mounted Signs;Building Facade Architecture or for Wall Mount |
Light Commercial, Residential |
Mounting |
WALL MOUNT |
- |
standard |
UL/cUL Listed - Wet Location;IP66 Rated;ADA Compliant;DLC Premium;40 Degree C Ambient Temperature Rating;NOM Compliant;Title 24 Compliant;DLC Qualified;LM79/LM80 Compliant;RoHS Compliant |
cUL, DLC, UL |
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
Call nearest store for Item Price
|