Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Lumark |
Lumark Outdoor |
Catalog Number |
XT0R6B |
XT0R5A |
Manufacturer Number |
XTOR6B |
XTOR5A |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Architectural & Specificat -
Led Wall Mounted Architectural
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
39111503 - Wall fixture
|
39111503 - Wall fixture
|
UPC/EAN/GTIN |
00080083774807 |
00080083654970 |
Weight per package |
7.7799 (lbs/each) |
11.45 (lbs/each) |
Description |
XT0R6B 58W Led Wallpack 50K 6129LM
Crosstour Maxx, Led 58W, Wall Mount, Full Cutoff Door, 5000K, 120-277V, Carbon Bronze
|
XT0R5A 50W Led Wallpack
00080083654970|0080083|080083654970|08008365497|65497|XT0R5A|XTOR5A|Xtor 5A, CB, 41W, 5000K, Fullcutoff|Cooper Lighting XT0R5A|Cooper Lighting XTOR5A|Cooperlighting XT0R5A|Cooperlighting XTOR5A|Eaton / Cooper Lighting XT0R5A|Eaton / Cooper Lighting XTOR5A|Eaton Cooper Lighting XT0R5A|Eaton Cooper Lighting XTOR5A|Eeton Cooper Lighting XT0R5A|Eeton Cooper Lighting XTOR5A|Halo - Cooper Lighting XT0R5A|Halo - Cooper Lighting XTOR5A|Lumark Outdoor XT0R5A|Lumark Outdoor Xtor5a
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$283.66 (Each) |
$0.00 (Each) |
Carton/Reel |
$283.66 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$283.66 (1 Each) |
$0.00 (2 Each) |
|
amperage rating |
0.209 at 277V |
181m A |
Ballast Type |
N/A |
- |
Lamp Included |
Yes |
- |
Lamp Type |
LED |
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING |
Material |
Die-Cast Aluminum |
- |
Number of Lamps |
1 |
- |
Voltage Rating |
120-277V |
277 VAC |
Wattage |
58 W |
41 WAT |
|
Finish |
Carbon Bronze |
- |
Style |
(blank) |
- |
|
Height |
- |
13.25 in |
Length |
- |
9.0 in |
Width |
- |
7.75 in |
|
Description |
58W LED WALLPACK 50K 6129LM |
50W LED WALLPACK |
extra long description |
CLS XTOR6B XTORMAXX,58W,5K, FULL CU |
- |
Long Description |
Crosstour MAXX, LED 58W, Wall Mount, Full Cutoff Door, 5000K, 120-277V, Carbon Bronze |
00080083654970|0080083|080083654970|08008365497|65497|XT0R5A|XTOR5A|XTOR 5A,CB,41W,5000K,FULLCUTOFF|Cooper Lighting XT0R5A|Cooper Lighting XTOR5A|CooperLighting XT0R5A|CooperLighting XTOR5A|Eaton / Cooper Lighting XT0R5A|Eaton / Cooper Lighting XTOR5A|Eaton Cooper Lighting XT0R5A|Eaton Cooper Lighting XTOR5A|Eeton Cooper Lighting XT0R5A|Eeton Cooper Lighting XTOR5A|HALO - COOPER LIGHTING XT0R5A|HALO - COOPER LIGHTING XTOR5A|Lumark Outdoor XT0R5A|Lumark Outdoor XTOR5A |
Product Type |
Xtormaxx, 58W, 5K, Full Cutoff, 120-277V, CB |
Xtor 5A, CB, 41W, 5000K, Fullcutoff |
Special Features |
Wall, inverted or pole mount. Energy saving replacement up to 250W HID |
Wall, inverted or pole mount. Energy saving replacement up to 400W HID |
|
|
Brand |
LUMARK |
Cooper Lumark |
Manufacturers Part Number |
XTOR6B |
XTOR5A |
sub brand |
- |
Xtor Crosstour Maxx Led |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
WALL MOUNT |
WALL MOUNT |
|
Manufacturer Status |
- |
Inactive |
|
Application |
lighting |
lighting |
Mounting |
Wall/Surface Mount |
WALL MOUNT |
standard |
UL/cUL Listed - Wet Location;RoHS Compliant |
UL/cUL Listed - Wet Location |
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
Call nearest store for Item Price
|