R533WH - Gimbal

Juno

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R533WH
Manufacturer
Juno
Manufacturer's Part Number
R533 WH
Description
Gimbal
Open Back Spotlight 75W Par30
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Incandescent Fixtures - Track Lighting
UNSPSC
39111508 - Track lighting
UPC/GTIN
661209026507 / 00661209026507
Weight per unit
0.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
R533WH - Other
 
R533WH - Other
 
R533WH - Other
Images
 
 
R533WH - Large Image
 
R533WH - Small Image
Attachments
 
 
R533WH - Specification Sheet
Brochures
 
 
R533WH - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Lamp Type
Incandescent
Material
Steel
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
1.5
Length
4.5
Height
8.25
Descriptions
Description
GIMBAL
Product Type
Track Head
extra long description
LITH R533 WH Trac-Lites Flared Gimb
Long Description
Open Back Spotlight 75W PAR30
Additional Information
Warranty
1
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
R533 WH
GTIN
00661209026507
UPC
661209026507
Packaging
Weight
1
Weight per each
0.88
Carton
1
Uses, Certifications, and Standards
Application
Automotive & Parking,Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Residential,Retail,Sports and Recreation
environmental conditions
Indoor
Mounting
Track/Monopoint
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat