R541WH - R541 WH Incandescent Track Head 120V, WH

Juno

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R541WH
Manufacturer
Juno
Manufacturer's Part Number
R541 WH
Description
R541 WH Incandescent Track Head 120V, WH
Simplicity and Flexibility In A Tight-to-The-Trac Design Begin The List Of Key Features Of The Juno Trac-Lites™ R541 Universal Spotlight. Use PAR20 Lamps For The Smallest Footprint or PAR30 Lamps If More Light Is Desired.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39111508 - Track lighting
UPC/GTIN
661209030900 / 00661209030900
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
R541WH - Other
 
R541WH - Other
 
R541WH - Other
Images
 
 
R541WH - Large Image
 
R541WH - Small Image
Attachments
 
 
R541WH - Specification Sheet
Brochures
 
 
R541WH - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Lamp Type
Incandescent
Material
Steel
Material, Color, and Finish
Color
White
Dimensions and Weight
Height
2
Length
3.75
Width
3.75
Descriptions
Long Description
Simplicity and flexibility in a tight-to-the-trac design begin the list of key features of the Juno Trac-Lites™ R541 Universal Spotlight. Use PAR20 lamps for the smallest footprint or PAR30 lamps if more light is desired.
Product Type
Track Head
extra long description
LITH R541 WH Trac-Lites Universal P
Description
R541 WH INCANDESCENT TRACK HEAD 120V, WH
Additional Information
Warranty
1
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
R541 WH
GTIN
00661209030900
UPC
661209030900
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight
0.5
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Automotive & Parking,Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Residential,Retail,Sports and Recreation
environmental conditions
Indoor
Mounting
Track/Monopoint
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat