T620WH - PAR20/PAR38 Univ Adj SKT

Juno

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T620WH
Manufacturer
Juno
Manufacturer's Part Number
T620 WH
Description
PAR20/PAR38 Univ Adj SKT
Universal Adjustable Socket
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Incandescent Fixtures - Track Lighting
UNSPSC
39111508 - Track lighting
UPC/GTIN
661209033765 / 00661209033765
Weight per unit
9.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
T620WH - Other
Images
 
 
T620WH - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
 
T620WH - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Lamp Type
Incandescent
Material, Color, and Finish
Color
White
Descriptions
Product Type
Track Head
extra long description
LITH T620 WH Trac-Master Adjustable
Description
PAR20/PAR38 UNIV ADJ SKT
Long Description
Universal Adjustable Socket
Additional Information
Warranty
1
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
T620 WH
GTIN
00661209033765
UPC
661209033765
Packaging
Weight per each
9.24
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Automotive & Parking,Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Residential,Retail,Sports and Recreation
environmental conditions
Indoor
Mounting
Track/Monopoint
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat