TC1 - 4" TC Housing Universals

Juno

  • $28.92 (Each)
  • $28.92 (Each)

  • $347.04 (Per 12)

In-Stock: 17 available locally (Springdale, AR) (change location)
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
TC1
Manufacturer
Juno
Manufacturer's Part Number
TC1
Description
4" TC Housing Universals
Incandescent Airtight Housing, Round, 75 W, 120 V, Galvanized, Steel Fixture Material, Aluminum Housing Material, Non Dimmable, 4 In Aperture Size, 2.68 LB
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Recessed Architec Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209700193 / 00661209700193
Weight per unit
2.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.92 (Each)
Standard Packaging
$347.04 (Per 12)
Stock Availability
Springdale
17 (Check another store)
All Stores
45
Resources
Images
 
 
TC1 - Small Image
 
TC1 - Large Image
 
TC1 - Large Image
 
TC1 - Large Image
 
TC1 - Large Image
Specifications Sheets
 
 
TC1 - Specification Sheet
Attachments
 
 
TC1 - Specification Sheet
Other Links
 
 
TC1 - Other
 
TC1 - Other
 
TC1 - Other
 
TC1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
75 W
Lamp Type
Incandescent
Shape
Round
Material, Color, and Finish
Finish
Galvanized
fixture material
steel
Housing Material
Aluminum
Color
Unfinished
Dimensions and Weight
Length
12.125
Width
13.5
Height
5.375
Descriptions
Description
4" TC HOUSING UNIVERSALS
Product Type
Incandescent Airtight Housing
Long Description
Incandescent Airtight Housing, Round, 75 W, 120 V, Galvanized, Steel Fixture Material, Aluminum Housing Material, Non Dimmable, 4 in Aperture Size, 2.68 lb
Features
The non-IC housing is designed for use in non-insulated areas or where insulation is spaced at least 3 inches from the housing.
Short Description
6" Incandescent Airtight Housing, 75W, 120V, Aluminum
extra long description
LITH TC1 4IN Incandescent New Const
Construction
New Construction
Additional Information
Standards Met
UL Listed;CSA Certified
package quantity
1 CT;12 PK
dimensions
13.25 x 12.5 x 5.25
Maximum Operating Temperature
25
Power Source
Hardwired
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
TC1
sub brand
Juno(R)
GTIN
00661209700193
UPC
661209700193
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
Housing
Trade Size
aperture size
4 in
Packaging
Weight
2.68 lb
Weight per each
2.68
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Recessed Residential;Damp Location
standard
CSA,UL
environmental conditions
Indoor
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 45

Location search:

Greater Springdale Area

Location Stock Available
Springdale
17 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Searcy
12 View Store
These alternate items can be purchased instead of TC1.
Jump To:

Similar Items

Similar items are close alternatives to TC1, though they may not be 100% alike.

4" Can Adj Socket 120V Line Voltage
  • Our Part #: ET400ATSB
  • Springdale Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ET400ATSB
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($14.85) ·
ET400ATSB - Cooper Lighting Solutions

Springdale Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.85

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat