UPLED14WH - 14" Dimmable Ucl White Finish

Juno

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UPLED14WH
Manufacturer
Juno
Manufacturer's Part Number
UPLED14-WH
Description
14" Dimmable Ucl White Finish
00661209261328|0006612|00661209261328|66120926132|26132|UPLED14WH|Itt-Lithoniaacuity UPLED14WH|Lit Lithonia Juno Mark Iota UPLED14WH|Lith UPLED14WH|Lithonia Light UPLED14WH|Lithonia Lighting Abl Acuity UPLED14WH|Lithonia Lighting UPLED14WH|Lithonia Upled14wh
Slang Terms

Suggest a New Term
Categories
Led Track, Rail, Task & Underc - Led Undercabinet Lighting Mark as Incorrect
Suggest a New Category
Classification
Under Counter Fixtures
UNSPSC
39111528 - Undercabinet fixture
UPC/GTIN
661209261328 / 00661209261328
Weight per unit
2.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
UPLED14WH - Specification Sheet
 
UPLED14WH - Specification Sheet
 
UPLED14WH - Specification Sheet
Installation Sheets
 
 
UPLED14WH - Installation Sheet
Images
 
 
UPLED14WH - Small Image
 
UPLED14WH - Large Image
 
UPLED14WH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Number of Lamps
1
Voltage Rating
120
Lamp Wattage
7
Material, Color, and Finish
Color
White
Finish
Designer White
Descriptions
Product Type
14INCH Pro Led Uc Dim
Description
14" DIMMABLE UCL WHITE FINISH
Long Description
00661209261328|0006612|00661209261328|66120926132|26132|UPLED14WH|ITT-LITHONIAACUITY UPLED14WH|LIT LITHONIA JUNO MARK IOTA UPLED14WH|LITH UPLED14WH|LITHONIA LIGHT UPLED14WH|Lithonia Lighting ABL ACUITY UPLED14WH|Lithonia Lighting UPLED14WH|Lithonia UPLED14WH
Additional Information
Fixture Type
LED
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
UPLED14-WH
sub brand
Juno
GTIN
00661209261328
UPC
661209261328
Taxonomies, Classifications, and Categories
Category Description
Under Counter Fixtures
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.27
Carton
1
Uses, Certifications, and Standards
Application
Damp Location
standard
Energy Star
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat