330016NI - 52" Basic Pro Fan

Kichler

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
330016NI
Manufacturer
Kichler
Manufacturer's Part Number
330016NI
Description
52" Basic Pro Fan
Featuring Barrel-Shaped Shades, Led Bulbs and Brushed Nickel Finish, The Basics Pro Premier Ceiling Fan Has A 52-Inch Fan Blade Span and Is Reversible For Optimal Comfort During All Seasons. Its Traditional Style Makes The Perfect Addition to Any Home.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
783927572088 / 00783927572088
Weight per unit
19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
330016NI - Small Image
 
330016NI - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Pwt, Nckl, B/S, Slvr.
Style
Transitional
Descriptions
Long Description
Featuring barrel-shaped shades, LED bulbs and Brushed Nickel finish, the Basics Pro Premier ceiling fan has a 52-inch fan blade span and is reversible for optimal comfort during all seasons. Its traditional style makes the perfect addition to any home.
Description
52" BASIC PRO FAN
Product Type
52"Ceiling Fan
Additional Information
Voltage
120.00 LBS
bulb type
E27
Safety Rating
EXIT SIGN HOUSING, WHITE HOUSING TYPE; EEX SERIES SELF POWERED EDGE LIT RED EXIT LIGHTING USED ON; SURE-LITES[R] BRAND
Category
Fans
Manufacturer Information
Brand
KICHLER
Manufacturers Part Number
330016NI
GTIN
00783927572088
UPC
783927572088
Taxonomies, Classifications, and Categories
Type
Ceiling Fans
Category Description
CEILING FANS AND ACCESSORIES
Packaging
Weight per each
19
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat