21007288 - 120V Ac/DC Low Profile Smoke Alarm

Kidde

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
21007288
Manufacturer
Kidde
Manufacturer's Part Number
21007288
Description
120V Ac/DC Low Profile Smoke Alarm
Kidde 21007288 Silhouette Wire-In Low Profile Smoke Alarm With Battery Backup, 85 DB At 10 FT Loud, 120 Vac Operating, 80 Milamp Operating, 40 - 100 Deg F Operating, Environmental Conditions: Up to 85 PCT Relative Humidity (RH), Ionization Sensor, Dimensions: 5-1/4 In Width X 1-1/2 In Depth, Green and Red Led Display, Included: Lithium-Ion Battery, Sensitivity: 0.5 - 0.98 PCT/FT, Fits Most Common Electrical 2-Gang Plastic and Round Boxes With 3-1/2 In Hole Spacing
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Smoke Detectors
UNSPSC
46191505 - Fire alarm systems
UPC/GTIN
047871072880 / 00047871072880
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
21007288 - Small Image
 
21007288 - Large Image
Specifications Sheets
 
 
21007288 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
120V Ac W/ 10 Yr. Sealed Rechargeable Li
extra long description
KID 21007288 120V AC w/ 10 yr. seal
Long Description
Kidde 21007288 Silhouette Wire-In Low Profile Smoke Alarm With Battery Backup, 85 DB At 10 FT Loud, 120 VAC Operating, 80 MILAMP Operating, 40 - 100 DEG F Operating, Environmental Conditions: Up To 85 PCT Relative Humidity (RH), Ionization Sensor, Dimensions: 5-1/4 IN Width X 1-1/2 IN Depth, Green And Red LED Display, Included: Lithium-ion Battery, Sensitivity: 0.5 - 0.98 PCT/FT, Fits Most Common Electrical 2-Gang Plastic And Round Boxes With 3-1/2 IN Hole Spacing
Special Features
Rechargeable lithium battery backup: Ensures protection during power outages; Interconnects: Up to 24 Kidde devices/18 initiating; Wiring: Quick-connect plug with 6 IN pigtails; LED: Red, visual alarm indicator; LED: Green, current state indicator; 10-YR limited warranty
Additional Information
Operating Voltage
120 V
dimensions
5-1/4 IN Width X 1-1/2 IN Depth
Operating Frequency
60 AMP
Operating Current
80 W
display
Green And Red LED
included
Lithium-ion Battery
Manufacturer Information
Manufacturers Part Number
21007288
Brand
Kidde
sub brand
Silhouette
GTIN
00047871072880
UPC
047871072880
Taxonomies, Classifications, and Categories
Category Description
SMOKE DETECTORS
Type
Wire-In Low Profile Smoke Alarm With Battery Backup
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
Package
4
Uses, Certifications, and Standards
Operating Temperature
40 - 100 DEG F
Mounting
Ceiling, Flush
Application
Fits Most Common Electrical 2-Gang Plastic And Round Boxes With 3-1/2 IN Hole Spacing
standard
UL 217, NFPA 72, (Chapter 11) The State of California Fire Marshall, NFPA 101 (One And Two Family Dwellings), Federal Housing Authority (FHA), Housing And Urban Development (HUD)
environmental conditions
Up To 85 PCT Relative Humidity (RH)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat