K100 - 1-In STR Liq-Tite Conn

Killark

  • $37.00 (Each)
  • $37.00 (Each)

  • $370.00 (Per 10)

In-Stock: 137 available locally (Deer Park, TX) (change location)
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
K100
Manufacturer
Killark
Manufacturer's Part Number
K100
Description
1-In STR Liq-Tite Conn
1" Straight Liquidtight Connector Non-Insulated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
783936998497 / 0783936998497 / 00783936998497
Weight per unit
3.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.00 (Each)
Standard Packaging
$370.00 (Per 10)
Stock Availability
Deer Park
137 (Check another store)
All Stores
137
Resources
Images
 
 
K100 - Small Image
 
K100 - Large Image
Attachments
 
 
K100 - Specification Sheet
Other Links
 
 
K100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
False
Material
Steel
Material, Color, and Finish
Color
Gray
Finish
Zinc Plated
Dimensions and Weight
Length
1-11/16
Width
1-11/16
Descriptions
Description
1-IN STR LIQ-TITE CONN
extra long description
KLRK K100 1" STR LT CONNECTOR NON-I
Product Type
1" STR LT Connector Non-Insulated
Long Description
1" Straight Liquidtight Connector Non-Insulated
Special Features
Liquidtight fittings are used with metallic and non-metallic conduit to seal out water, oil, and dust in applications food processors, beverage & chemical plants, plastics fabricators, machine shops, etc.
Additional Information
Insulation Type
Non-Insulated
Manufacturer Information
Manufacturers Part Number
K100
Brand
KILLARK
series
K Series
GTIN
00783936998497
UPC
783936998497
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Straight Liquidtight Non-Insulated Connector
Packaging
Weight per each
3.4
Carton
1
Package
10
Uses, Certifications, and Standards
environmental conditions
Hazardous locations
standard
UL, CSA
Application
Use with metallic and non-metallic conduit to seal out water, oil, and dust in applications for food processors, beverage and chemical plants, plastics fabricators, machine shops, etc. Liquidtight connectors are also suitable for use in hazardous location
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 137

Location search:

Greater Deer Park Area

Location Stock Available
Deer Park
137 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of K100.
Jump To:

Cross Referenced

These items are similar to K100 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LS100 AFC Cable Systems 00077680136749
ST-100 Appleton Electric 00781381679404
432-SLT Bridgeport Fittings 00781747024329
LT100 Eaton Crouse-Hinds 00784564301000
LTK100 Eaton Crouse-Hinds 00784564000187
LT100SA Eaton Crouse-Hinds 00784564962614
SL100 LH Dottie 00781002667049
66210B Halex 00051411662103
H100 Hubbell Wiring Device-Kellems 00783585034041
K100 Killark 00783936998497
MLT-100 Orbit Industries 00835243031104
4Q-100 O-Z Gedney 00783126617405
RT-100S Producto Electric Corp. 00785244293035
3404 Raco 00050169034040
H100 Raco n/a
LTM100 Raco n/a
5234TB Thomas & Betts 00786210052342
LT103 Thomas & Betts 00785991424799
5234AL Thomas & Betts 00786210802497
LT-100 Thomas & Betts 00785991424768
LT-103 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat