SPJR331 - KIL

Also in stock

CDR3033 - 30A 3W 3P NEMA4X Pwrmate RCPT - Crouse-Hinds
$222.20Each

Crouse-Hinds
30A 3W 3P NEMA4X Pwrmate RCPT


View or Compare

SPJR331 - 30 Amp Pin & Sleeve Recpt 3-W 3-P 250VDC/600vac

Hubbell--Killark

  • $218.39 (Each)
  • $218.39 (Each)
Warning icon No longer available or discontinued by the manufacturer.
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    SPJR331
    Manufacturer
    Hubbell--Killark
    Manufacturer's Part Number
    N/A
    Description
    30 Amp Pin & Sleeve Recpt 3-W 3-P 250VDC/600vac
    Slang Terms

    Suggest a New Term
    Similar Brands

    Category
    Unassigned
    Classification
    Pin & Sleeve Devices
    UNSPSC
    -
    UPC/EAN/GTIN
    783936398167
    Weight per unit
    1.5 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $218.39 (Each)
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Description
    30 AMP PIN & SLEEVE RECPT 3-W 3-P 250VDC/600VAC
    Manufacturer Information
    Brand
    Hubbell--Killark
    Taxonomies, Classifications, and Categories
    Category Description
    Pin & Sleeve Devices
    Availability
    Status
    Inactive
    Packaging
    Weight per each
    1.5
    Carton
    1
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for SPJR331

    Type in the slang term you'd like to suggest.

* All prices subject to change.