VRE56 - Splice Box Only

Killark

  • $63.35 (Each)
  • $63.35 (Each)
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
VRE56
Manufacturer
Killark
Manufacturer's Part Number
VRE56
Description
Splice Box Only
Versamate Series - 60A, 1-1/2" Dead-End Back Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783936834566 / 0783936834566 / 00783936834566
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.35 (Each)
Resources
Images
 
 
VRE56 - Small Image
 
VRE56 - Large Image
Other Links
 
 
VRE56 - Other
Attachments
 
 
VRE56 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
extra flex: #6-#4;Regular stranding: #6-#4
Dimensions and Weight
Depth
4-7/8
Width
5-1/4
Height
6-13/32
Descriptions
extra long description
KLRK VRE56 BACK BOX E-TYPE 1-1/2" 6
Description
SPLICE BOX ONLY
Product Type
Back Box E-Type 1-1/2" 60a
Long Description
Versamate Series - 60A, 1-1/2" Dead-End Back Box
Special Features
For use with Versamate Series Receptacles.
Manufacturer Information
Manufacturers Part Number
VRE56
Brand
KILLARK
series
VersaMate
GTIN
00783936834566
UPC
783936834566
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Aluminum splice box
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
and food processing facilities.;breweries;chemical plants;construction sites;electrical power plants;grain facilities;marine, docks, ports;petrochemical plants;refineries;textile manufacturing;VERSAMATE metallic pin and sleeve receptacles are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers, and similar apparatus. Suitable for indoor or outdoor use. Applications include the wet, cold, ho
nema rating
NEMA 3, 4, 4x
standard
UL, CSA
environmental conditions
Wet and hazardous locations
Mounting
Mounting holes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat